Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Design Solid shaft encoder Detection system Magnetic detection system (incremental) Programming options Resolution, Rotational direction, Signal (HTL/TTL) Resolution 1-10,000 (factory setting 1,024) Interface IO-Link 1.1
Operating voltage min. 4.75 V Operating voltage max. 30 V Output function HTL; TTL 50 mA
Max. permissible rpm 12000 1/min Shaft Solid shaft 6 mm (synchro-flange) Connection M12 connector (5 pin) Housing material Flange: aluminum; housing: stainless steel SS444 (1.4521); connector: stainless steel SS316 (1.4401); display window: PEI
Ambient temperature min. -40 °C Ambient temperature max. 85 °C Protection rating IP65/IP66/IP67 (Housing); IP64 (Shaft)
Customs tariff number 9031808085