Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (126 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (62 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (28 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (40 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (40 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (4 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • Incremental encoder
  • Hollow shaft open to one side Ø 12 mm
  • Magnetic detection system
  • Resolution: 1-10,000 (factory setting 1024)
  • Output: HTL
  • TTL 50 mA
  • IO-Link 1.1
  • visual display
  • Programming options: resolution/rotational direction/HTL/TTL
  • Speed monitoring
  • pre-set counter
  • Protection rating: IP65/IP67 (housing side)
  • IP64 (shaft side)
  • M12 connector (8-pole)
Log in and write a review

Incremental encoder ifm efector ROP520

Item number: 102714
UPC / EAN: 4021179286107
Corresponding accessories
Corresponding accessories
Technical details
General data

Hollow shaft encoder
Magnetic detection system (incremental)
Resolution, Rotational direction, Signal (HTL/TTL), Speed monitoring
1-10,000 (factory setting 1,024)
IO-Link 1.1

Electrical data

4.75 V
30 V
HTL; TTL 50 mA

Mechanical data

12000 1/min
Hollow shaft open to one side Ø 12 mm
M12 connector (8 pin)
Flange: aluminum; housing: stainless steel SS444 (1.4521); connector: stainless steel SS316 (1.4401); display window: PEI

Ambient conditions

-40 °C
85 °C
IP65/IP66/IP67 (Housing); IP64 (Shaft)

Further information

9031808085

Classification

27-27-05-01

Product description
Incremental encoder ifm efector ROP520
The incremental encoder ROP520 from ifm electronic with a hollow shaft open to one side (diameter 12 mm) can be installed directly on the drive. The magnetic detection system and the resolution of 1-10,000 pulses ensure the highest measurement accuracy. The output function can be switched between HTL and TTL (50 mA). In addition, via the function keys and the display you can program the resolution, direction of rotation and additional functions such as speed monitoring or pre-set counter locally at the incremental encoder ROP520. The robust stainless steel housing has a protection rating of IP65/IP66/IP67 and IP64 on the shaft side. The connection is via an 8-pole M12 connector which is both radially and axially usable. For communication interface, IO-Link 1.1 is available (must purchase 103210 adapter cable in addition to programming cable for IO-Link programming).
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0