Established in 1945 in Milan, IT, ILME is well-known for their high-quality manufacturing of equipment for industrial installations and has the experience to prove it. In addition to their Milan headquarters, ILME operates in Germany and Japan and has numerous partnerships with leading companies worldwide. Their core values focus on product innovation via extensive research and creating reliable and original solutions that are environmentally friendly.
The heavy duty rectangular connectors from ILME offer top-performing solutions and high-quality products for every type of connection. Their solutions are designed to suit almost any application including:
and so much more!
We are now proudly offering you a variety of rectangular connectors that are available as a complete kit or modular units. The silver-plated contacts provide a reliable connection and the IP66 or IP67 rated aluminum housings ensure the utmost protection. Solve a variety of connection applications with 3, 4, 6, 10, 16 and 24-pin options!
Looking for the complete solution? Check out rectangular connector kit MNLS-10IO25 which includes the base, male and female inserts, and the hood. The robust kit will reduce installation time and labor costs at a great price! Modular units are also available including a variety of hood options. For example, hood MHV-10L25 and MHO-10L25 are both available to fit your design needs!
Find the rectangular connector you need for your application at Automation24. Questions? Contact us via the contact form on our website, chat or by telephone. Find ILME products at Automation24 at the best prices.