Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Design Illuminated pushbutton Function Maintained Type Round Number of locations 1 Color Green Marking None Complete unit No Material Plastic
Drilling dimensions 22.0 mm Mounted in a box No
Ambient temperature min. -25 °C Ambient temperature max. 70 °C Protection rating IP66/IP67/IP69(IP69K)
Approval CSA, UL, CE Customs tariff number 8538909900