IEC Enclosure FIBOX ARCA 608030 - 8120029
Item number: 400150
EAN: 6418074089465
- Wall mounting control cabinet
- Polycarbonate
- 23.6x31.5x11.8in (HxWxD)
- Gray cover
- Hinged (short side)
- 2-point key operated lock
- IP66 rated
- Temperature rating: -40-175 °F
Technical details
Product description
IEC Enclosure FIBOX ARCA 608030 - 8120029
Wall mounting cabinet ARCA 608030 - 8120029 from FIBOX with dimensions 23.6x31.5x11.8in (HxWxD) is the cost-effective and light alternative to common wall mounting steel cabinets. The enclosure features 2-point locking and hinges on the short side. The robust ARCA series made of polycarbonate is characterized by its high impact resistance IK10 and protection rating IP66. The scope of delivery of ARCA 608030 - 8120029 along with available mounting plate accessory can solve a variety of enclosure needs. The wide temperature range of -40-175 °F allows use of the wall mounting cabinet ARCA 608030 - 8120029 in many applications.
Customer reviews