Close menu
Sensor systems Sensor systems Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (23 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (17 results) Show all
Counters Counters Meters Meters Process indicators Process indicators
Temperature Controllers Temperature Controllers
Temperature Controllers (6 results) Show all
PID temperature controllers PID temperature controllers
Industrial controls Industrial controls
Industrial controls (10 results) Show all
Coupling relays / Timer relays Coupling relays / Timer relays
Coupling relays / Timer relays (8 results) Show all
Timer relays Timer relays
Monitoring relays Monitoring relays
Monitoring relays (2 results) Show all
Protection relays Protection relays
Drive technology Drive technology
Drive technology (16 results) Show all
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets
Enclosures / Control cabinets (189 results) Show all
Enclosures Enclosures
Enclosures (66 results) Show all
Polycarbonate enclosures Polycarbonate enclosures
Compact control cabinets Compact control cabinets
Compact control cabinets (56 results) Show all
Polycarbonate control cabinets Polycarbonate control cabinets
Cable glands / Cable bushing systems Cable glands / Cable bushing systems
Cable glands / Cable bushing systems (8 results) Show all
Cable bushing systems Cable bushing systems
Enclosure accessories Enclosure accessories
Enclosure accessories (59 results) Show all
Mounting plates Mounting plates Mounting accessories for enclosures Mounting accessories for enclosures
Industrial lighting Industrial lighting
Industrial lighting (32 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology
Close shopping basket
0 Items in shopping basket

Your shopping basket is currently empty

Results ()
Done
FIBOX Inc

IEC Enclosure FIBOX ARCA 507030 No-MP

Item number: 400146
EAN: 6418074089458
  • FIBOX -ARCA - IEC - 19.68 x 27.486 x 11.81 in (H x W x D)
  • Polycarbonate
  • Grey cover
  • 2-point locking
  • Hinges on the short side
  • UL NEMA 4/4x
$232.59
plus sales tax plus shipping
few in stock
Log in and write a review
Matching accessories
Galvanized Steel Back Panel for ARCA - IEC Enclosures FIBOX MPS ARCA 7050
Galvanized Steel Back Panel for ARCA - IEC Enclosures, Fits Fibox Enclosures : ARCA IEC : ARCA 705030 Fibox Enclosures : ARCA IEC : ARCA 507030
Item number: 400274
$47.97
plus sales tax plus shipping
in stock

Technical details
General data

Enclosure

Mechanical data

Grey (RAL 7035)
Grey (RAL 7035)
700 mm
500 mm
300 mm
Polycarbonate
Polyurethane
IK 10 at +35 °C/IK 08 at -25 °C
Yes

Ambient conditions

-40-120 °C
-40-80 °C
IP66
4, 4X

Further information

SGS Fimko
Door Key, 4 screws for back panel

Product description
IEC Enclosure FIBOX ARCA 507030 No-MP
Enclosure From FIBOX Inc. ARCA 507030 No-MP ARCA - IEC Cabinet base, door with PUR gasket, 3mm lock(s) with key. Temperature range (continuous): -40-175 °F.Mounting plate not included, Door guide included. UL Listed NEMA4X ARCA 507030 No-MP
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews