Close menu
Sensor systems Sensor systems Industrial communication technology Industrial communication technology
Industrial communication technology (11 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (11 results) Show all
Fast Ethernet switches Fast Ethernet switches Gigabit Ethernet switches Gigabit Ethernet switches
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (48 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (17 results) Show all
Counters Counters Meters Meters Process indicators Process indicators
Temperature Controllers Temperature Controllers
Temperature Controllers (7 results) Show all
PID temperature controllers PID temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (24 results) Show all
Analog signal conditioners Analog signal conditioners
Industrial controls Industrial controls
Industrial controls (33 results) Show all
Coupling relays / Timer relays Coupling relays / Timer relays
Coupling relays / Timer relays (30 results) Show all
Coupling relays Coupling relays Solid-state coupling relays Solid-state coupling relays Timer relays Timer relays
Monitoring relays Monitoring relays
Monitoring relays (3 results) Show all
Protection relays Protection relays
Protection equipment Protection equipment Drive technology Drive technology
Drive technology (16 results) Show all
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets
Enclosures / Control cabinets (311 results) Show all
Enclosures Enclosures
Enclosures (67 results) Show all
Polycarbonate enclosures Polycarbonate enclosures
Compact control cabinets Compact control cabinets
Compact control cabinets (57 results) Show all
Polycarbonate control cabinets Polycarbonate control cabinets
Cable glands / Cable bushing systems Cable glands / Cable bushing systems Enclosure accessories Enclosure accessories
Enclosure accessories (62 results) Show all
DIN rails DIN rails Mounting plates Mounting plates Mounting accessories for enclosures Mounting accessories for enclosures
Industrial lighting Industrial lighting
Industrial lighting (32 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply
Power supply (11 results) Show all
Switched-mode power supplies Switched-mode power supplies
Switched-mode power supplies (11 results) Show all
DIN rail mounted power supplies, 24 V DC DIN rail mounted power supplies, 24 V DC
Work tools Work tools
Close shopping basket
0 Items in shopping basket

Your shopping basket is currently empty

Results ()
Done

IEC Enclosure FIBOX ARCA 405021 No-MP

Item number: 400140
EAN: 6418074089434
  • FIBOX -ARCA - IEC
  • 15.75 x 19.68 x 8.27 in (H x W x D)
  • Polycarbonate
  • Grey cover
  • 2-point locking w/ hinges on the short side
  • UL NEMA 4 / 4x.
$134.48
plus sales tax plus shipping
few in stock
Log in and write a review
Matching accessories
Back panel FIBOX MPS ARCA 5040
Galvanized Steel Back Panel for ARCA - IEC Enclosures, Fits Fibox Enclosures : ARCA IEC : ARCA 504021 Fibox Enclosures : ARCA IEC : ARCA 405021
Item number: 400272
$21.24
plus sales tax plus shipping
in stock

Technical details
General data

Enclosure

Mechanical data

Grey (RAL 7035)
Grey (RAL 7035)
500 mm
400 mm
210 mm
Polycarbonate
Polyurethane
IK 10 at +35 °C/IK 08 at -25 °C
Yes

Ambient conditions

-40-120 °C
-40-80 °C
IP66
4, 4X

Further information

SGS Fimko
Door Key, 4 screws for back panel

Product description
IEC Enclosure FIBOX ARCA 405021 No-MP
Enclosure From FIBOX Inc. ARCA 405021 No-MP ARCA - IEC Cabinet base, door with PUR gasket, 3mm lock(s) with key. Temperature range (continuous): -40-175 °F.Mounting plate not included, Door guide included. UL Listed NEMA 4X ARCA 405021 No-MP
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews