Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • Ice cube relay
  • D-SERIES
  • 230 V AC input
  • 250 V AC output rating
  • 5 A current rating
  • 4 CO contact
Log in and write a review

Ice cube relay Weidmüller DRM570730LT - 7760056104

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50
Item number: 402543
UPC / EAN: 4032248855605
-10 % MSRP: $10.54
$9.49
Base price: 1 piece = $9.49
plus sales tax plus shipping
Shipping today
Corresponding accessories
Coupling relay base Weidmüller FS 4CO - 7760056107
Plug-in relay base, For 4 changeover contact modules, 250 V AC output rating, 10 A current rating
Item number: 402552
-10 % MSRP: $3.28
$2.95
plus sales tax plus shipping
in stock
Shipping today

Technical details
General data

Relay module
D-SERIES
4 x Changeover contact
LED red

Electrical data

230 V AC
250 V AC
5 A
10 A

Mechanical data

21 mm
27.4 mm
35.7 mm
20,000,000
Relay base
Plug contact

Ambient conditions

-40 °C
60 °C
IP20

Further information

CE, cRUus

Classification

8536419000

Product description
Ice cube relay Weidmüller DRM570730LT - 7760056104
Weidmüller D-SERIES ice cube relay DRM570730LT - 7760056069 is specifically designed to provide interchangeable voltage and protection combinations for stringent industrial environments. Customizeable plug-in relay base technology allows customization of relay configuration. DRM570730LT - 776005606 features 4 changeover contacts, 230 V AC input supply, and a 250 V AC maximum output voltage with a 5 A current rating.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews