Close menu
Sensor systems Sensor systems Control systems Control systems Industrial communication technology Industrial communication technology
Industrial communication technology (13 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (13 results) Show all
Fast Ethernet switches Fast Ethernet switches Gigabit Ethernet switches Gigabit Ethernet switches
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (50 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (17 results) Show all
Counters Counters Meters Meters Process displays Process displays
Temperature Controllers Temperature Controllers
Temperature Controllers (7 results) Show all
PID temperature controllers PID temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (26 results) Show all
Analog signal conditioners Analog signal conditioners
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (49 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (22 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets
Enclosures / Control cabinets (472 results) Show all
Enclosures Enclosures
Enclosures (92 results) Show all
Polycarbonate enclosures Polycarbonate enclosures
Compact control cabinets Compact control cabinets
Compact control cabinets (57 results) Show all
Polycarbonate control cabinets Polycarbonate control cabinets
Cable glands / Cable entry systems Cable glands / Cable entry systems Enclosure accessories Enclosure accessories
Industrial lighting Industrial lighting
Industrial lighting (38 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply
Power supply (18 results) Show all
Switched-mode power supplies Switched-mode power supplies
Switched-mode power supplies (18 results) Show all
DIN rail mounted power supplies, 24 V DC DIN rail mounted power supplies, 24 V DC
Work tools Work tools SALE SALE
SALE (9 results) Show all
Clearance Clearance
Clearance (9 results) Show all
SALE - LED lights SALE - LED lights
Close shopping basket
0 Items in shopping basket

Your shopping basket is currently empty

Results ()
Done
Weidmüller

Ice cube relay Weidmüller DRM270615LT - 7760056075

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50
Item number: 403239
UPC / EAN: 4032248855803
  • Ice cube relay
  • 115 V AC input
  • 250 V AC output rating
  • 10 A current rating
  • 2 CO contact
Log in and write a review
-15 % MSRP: $6.26
$5.33
Base price: 1 piece = $5.33
plus sales tax plus shipping
in stock
Shipping the next business day
cRUus ce
Corresponding accessories
Coupling relay base Weidmüller FS 2CO - 7760056106
Plug-in relay base, For 2 changeover contact modules, 250 V AC output rating, 12 A current rating
Item number: 402551
-15 % MSRP: $3.23
$2.75
plus sales tax plus shipping
in stock
Shipping the next business day

Technical details
General data

Relay module
2 x Changeover contact
LED red

Electrical data

115 V AC
250 V AC
10 A
20 A

Mechanical data

21 mm
27.4 mm
35.7 mm
20,000,000
Relay base
Plug contact

Ambient conditions

-40 °C
60 °C
IP20

Further information

CE, cULus, EAC

Classification

8536419000

Product description
Ice cube relay Weidmüller DRM270615LT - 7760056075
Weidmüller ice cube relay DRM270615LT - 7760056075 are specifically designed to provide interchangeable voltage and protection combinations for stringent industrial environments. Customizeable plug-in relay base technology allows customization of relay configuration. DRM270615LT - 7760056075 features 2 changeover contacts, 115 V AC input supply, and a 250 V AC maximum output voltage with a 10 A current rating.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews