Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • Ice cube relay kit
  • RIDERSERIES
  • 24 V DC input
  • 250 V AC output rating
  • 6 A current rating
  • 4 CO contact
  • Screw terminals
Log in and write a review

Ice cube relay kit Weidmüller RCMKIT-I 24VDC 4CO LD - 8921030000

2 year warranty Money back guaranty
Item number: 402549
UPC / EAN: 4032248692279
-10 % MSRP: $18.86
$16.97
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 5 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
Availability alert

Technical details
General data

Coupling relay
Ice cube
RIDERSERIES
4 x Changeover contact
Snubber diode

Electrical data

24 V DC
250 V AC
6 A
12 A

Mechanical data

20 AWG
14 AWG
27.2 mm
77 mm
78.3 mm
5,000,000
DIN rail
Screw terminals

Ambient conditions

-40 °C
70 °C
IP20

Further information

CE, EAC

Classification

8536490080

Product description
Ice cube relay kit Weidmüller RCMKIT-I 24VDC 4CO LD - 8921030000
Ice cube relay kit RCMKIT-I 24VDC 4CO LD - 8921030000 from Weidmuller makes replacement and custom configuration of relay modules a breeze with its fully configurable plug in relay base system. RCMKIT-I 24VDC 4CO LD - 8921030000 is the ideal relay version for the separation of input and output signals in industrial automation. RIDERSERIES relay 8921030000 features a 24 V DC control input voltage, four changeover contacts, and a 250 V AC output with a 6 A current rating.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews