Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (126 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (62 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (28 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (40 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (40 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (4 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
Weidmüller
  • Ice cube relay kit
  • RIDERSERIES
  • 230 V AC input
  • 250 V AC output rating
  • 8 A output current rating
  • 2 CO contact
  • Screw terminals
Log in and write a review

Ice cube relay kit Weidmüller RCIKIT 230VAC 2CO LD/PB - 8881630000

Item number: 402548
UPC / EAN: 4032248631889
Technical details
General data

Coupling relay
Ice cube
RIDERSERIES
2 x Changeover contact

Electrical data

230 V AC
250 V AC
8 A
15 A

Mechanical data

20 AWG
14 AWG
15.8 mm
77 mm
70.2 mm
5,000,000
DIN rail
Screw terminals

Ambient conditions

-40 °C
60 °C
IP20

Further information

CE, EAC
Test button

Classification

8536490080

Product description
Ice cube relay kit Weidmüller RCIKIT 230VAC 2CO LD/PB - 8881630000
Ice cube relay kit RCIKIT 230VAC 2CO LD/PB - 8881630000 from Weidmuller makes replacement and custom configuration of relay modules a breeze with its fully configurable plug in relay base system. RCIKIT 230VAC 2CO LD/PB - 8881630000 is the ideal relay version for the separation of input and output signals in industrial automation. The RIDERSERIES relay features a 230 V AC control input voltage, two changeover contacts, test button, and a 250 V AC output with a 8 A current rating.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0