Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Design Coupling relay Type Ice cube Series RIDERSERIES Type of contact 2 x Changeover contact
Input voltage 115 V AC Maximum switching voltage 250 V AC Limiting continuous current 8 A Inrush current max. 15 A
Conductor cross section min. (AWG) 20 AWG Conductor cross section max. (AWG) 14 AWG Width 15.8 mm Height 77 mm Depth 70.2 mm Mechanical operating time (typical) 5,000,000 Mounting type DIN rail Connection Screw terminals
Operating temperature min. -40 °C Operating temperature max. 60 °C Protection rating IP20
Approval CE, EAC
Customs tariff number 8536490080