Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (22 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (35 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
Siemens
  • SIMATIC HMI MTP1900
  • Unified Comfort Panel
  • Touch operation
  • 18.5" widescreen TFT display
  • 16 million colors
  • PROFINET interface
  • Configurable from WinCC Unified Comfort V16
  • Replacement for 6AV21283UB060AX0.
Log in and write a review

HMI Panel Siemens SIMATIC HMI MTP1900 - 6AV21283UB060AX1

Item number: 405075
UPC / EAN: 195125282087
Corresponding accessories
Technical details
General data

MTP1900 Unified Comfort
18.5" TFT
408.96 mm
230.04 mm
16777216
Yes
Ethernet, 2-Port-Switch RJ45
RS422/485
USB

Electrical data

24 V DC
19.2 V to 28.8 V DC
1.2 A

Mechanical data

448 mm
278 mm
73 mm
Aluminum

Ambient conditions

0 °C
50 °C
IP65 (front), IP20 (rear)

Further information

Mounting in landscape/portrait format
Hardware real-time clock
Buzzer
PROFINET
WinCC Unified Comfort Engineering (TIA Portal)

Classification

CE, cULus
85371098

Product description
HMI Panel Siemens SIMATIC HMI MTP1900 - 6AV21283UB060AX1
The Simatic HMI MTP1900 - 6AV21283UB060AX1 Unified Comfort Panel has a 18.5" widescreen TFT display with 16 million colors and can be operated via the touch display. The communication with the controller is via a PROFINET interface. Configuration of the SIMATIC HMI MTP1900 Unified Comfort Panel 6AV21283UB060AX1 is possible using WinCC Unified Comfort V16
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0