Siemens

HMI Panel Siemens KTP700 Basic PN - 6AV21232GB030AX0

2 year warranty Money back guaranty Free Shipping
Item number: 101690
UPC / EAN: 887621773120
  • SIMATIC HMI KTP700 BASIC
  • Basic Panel
  • Touch/Key operation
  • 7" TFT display
  • 65536 colors
  • PROFINET interface
  • Configuration: WinCC BASIC V13/ STEP7 BASIC V13
  • Including Open Source software free of charge
  • See attached CD
Log in and write a review
$695.00
plus sales tax plus shipping
Shipping today
culus ce
Corresponding accessories
Siemens SIMATIC WinCC Basic V15 - 6AV21000AA050AA5
SIMATIC WinCC Basic V15 Engineering Software in TIA Portal, Floating license, Software and documentation on DVD, License key on USB stick, Class A, 6 languages: DE/EN/IT/FR/ES/ZH, executable under Windows 7 (64-bit) - Windows 10 (64-bit) - WINSRV 2012 R2/2016 (64-bit), for configuring SIMATIC Basic Panels

 

***A return is only possible in unopened condition.***
Item number: 103829
$94.00
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
Siemens SIMATIC WinCC Basic V15 Upgrade - 6AV21003AA050AE5
SIMATIC WinCC Basic V15 Upgrade, V11-V14 > V15; Engineering Software in TIA Portal, floating license, software and documentation on DVD, license key on USB stick, class A, 6 languages: DE/EN/IT/FR/SP/ZH, executable under Windows 7 (64-bit) - Windows 10 (64-bit) - WINSRV 2012 R2 (64-bit), For configuring SIMATIC Basic Panels

 

***A return is only possible in unopened condition.***
Item number: 103830
$38.00
plus sales tax plus shipping
in stock
Shipping today

Technical details
General data

KTP700 BASIC
7" TFT
154.1 mm
85.9 mm
65536
8
Yes
Ethernet, USB

Electrical data

24 V DC
19.2 V to 28.8 V DC
230 mA

Mechanical data

197 mm
141 mm
39 mm
Plastic

Ambient conditions

0 °C
50 °C
IP65

Further information

Mounting in landscape/protrait format
10 MB
Hardware real-time clock
Buzzer
PROFINET
STEP7 Basic, WinCC Basic (TIA Portal)

Classification

CE, cULus
85371099

Product description
HMI Panel Siemens KTP700 Basic PN - 6AV21232GB030AX0
The SIMATIC Basic Panel KTP700 Basic PN - 6AV2123-2GB03-0AX0 has a 7" TFT display offering 65536 colors and can be operated via the keypad or the touch display. The communication with the controller is made via the Profinet interface. Configuration of the Basic Panel KTP700 Basic PN - 6AV2123-2GB03-0AX0 is possible via WinCC Basic V13 and/or STEP7 BASIC V13.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews