Siemens

HMI Panel Siemens KTP400 Basic PN - 6AV21232DB030AX0

2 year warranty Money back guaranty Free Shipping
Item number: 101689
UPC / EAN: 887621830281
  • SIMATIC HMI KTP400 BASIC
  • Basic Panel
  • Touch/key operation
  • 4" TFT display
  • 65536 colors
  • PROFINET interface
  • Configuration: WinCC BASIC V13/ STEP7 BASIC V13
  • Including Open Source software free of charge
  • See attached CD
Log in and write a review
$390.00
plus sales tax plus shipping
Shipping today
culus ce
Corresponding accessories
Siemens SIMATIC WinCC Basic V16 - 6AV21000AA060AA5
SIMATIC WinCC Basic V16 Engineering Software in TIA Portal, Floating license, Software and documentation on DVD, License key on USB stick, Class A, 6 languages: DE, DE/EN/IT/FR/ES/ZH, executable under Windows 7 (64-bit) - Windows 10 (64-bit) - WINSRV 2012 R2/2016 (64-bit), for configuring SIMATIC Basic Panels

 

***A return is only possible in unopened condition.***
Item number: 105269
$92.00
plus sales tax plus shipping
in stock
Shipping today
Siemens SIMATIC WinCC Basic V16, Upgrade - 6AV21003AA060AE5
SIMATIC WinCC Basic V16 Upgrade, V11-V15 > V16; Engineering Software in TIA Portal, floating license, software and documentation on DVD, license key on USB stick, class A, 6 languages: DE/EN/IT/FR/SP/ZH, executable under Windows 7 (64-bit) - Windows 10 (64-bit) - WINSRV 2012 R2 (64-bit), for configuring SIMATIC Basic Panels

 

***A return is only possible in unopened condition.***
Item number: 105270
$38.00
plus sales tax plus shipping
in stock
Shipping today
Transparent Enclosure Cover FIBOX IPW AR IPW 1210 WT
Transparent Enclosure cover, 12x10 in. for ARCA enclosures, Winged handles
Item number: 402764
-20 % MSRP: $155.32
$124.80
plus sales tax plus shipping
in stock
Shipping today
Transparent Enclosure Cover FIBOX IPW AR IPW 1614 BT - 8561804
Transparent Enclosure cover, 16x14in, For ARCA enclosures, Quarter turn DIN key lock.
Item number: 400086
-20 % MSRP: $247.26
$198.64
plus sales tax plus shipping
in stock
Shipping today

Technical details
General data

KTP400 BASIC
4" TFT
95 mm
53.9 mm
65536
4
Yes
Ethernet, USB

Electrical data

24 V DC
19.2 V to 28.8 V DC
125 mA

Mechanical data

123 mm
99 mm
33 mm
Plastic

Ambient conditions

0 °C
50 °C
IP65

Further information

Mounting in landscape/protrait format
10 MB
Hardware real-time clock
Buzzer
PROFINET
STEP7 Basic, WinCC Basic (TIA Portal)

Classification

CE, cULus
85371099

Product description
HMI Panel Siemens KTP400 Basic PN - 6AV21232DB030AX0
The SIMATIC Basic Panel KTP400 Basic PN - 6AV2123-2DB03-0AX0 has a 4" TFT display offering 65536 colors and can be operated via the keypad or the touch display. The communication with the controller is made via the Profinet interface. Configuration of the Basic Panel KTP400 Basic PN - 6AV2123-2DB03-0AX0 is possible via WinCC Basic V13 and/or STEP7 BASIC V13.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews