Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (26 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
Siemens
  • SIMATIC HMI KTP1200 BASIC PN
  • Basic Panel
  • Touch/key operation
  • 12" TFT display
  • 65536 colors
  • PROFINET interface
  • Configuration: WinCC BASIC V13/ STEP7 BASIC V13
  • Including Open Source software free of charge
  • See attached CD
Log in and write a review

HMI panel Siemens KTP1200 Basic PN - 6AV21232MB030AX0

Item number: 101921
UPC / EAN: 887621895433
Corresponding accessories
Technical details
General data

KTP1200 BASIC
12" TFT
261.1 mm
163.2 mm
65536
10
Yes
Ethernet, USB

Electrical data

24 V DC
19.2 V to 28.8 V DC
550 mA

Mechanical data

310 mm
221 mm
60 mm
Plastic

Ambient conditions

0 °C
50 °C
IP65

Further information

Mounting in landscape/portrait format
10 MB
Hardware real-time clock
Buzzer
PROFINET
STEP7 Basic, WinCC Basic (TIA Portal)

Classification

CE, cULus
85371099

Product description
HMI panel Siemens KTP1200 Basic PN - 6AV21232MB030AX0
The SIMATIC Basic Panel KTP1200 Basic PN - 6AV2123-2MB03-0AX0 has a 12" TFT display offering 65536 colors and can be operated via the keypad or the touch display. The communication with the controller is made via the Profinet interface. Configuration of the Basic Panel KTP1200 Basic PN - 6AV2123-2MB03-0AX0 is possible via WinCC Basic V13 and/or STEP7 BASIC V13.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0