Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Beijer Electronics
New
  • Beijer HMI Panel X2 Base 7 v2
  • 7" TFT-LCD color touchscreen
  • Interface: 1 x Ethernet 4 x Serial 1 x USB
  • Application Memory: 2 GB
  • Configuration via iX Developer Software
  • IP65 Front Panel Rating
  • Operating temperature: -10°…50°C
Log in and write a review

HMI Panel Beijer Electronics X2 base 7 v2 - 630005210

2 year warranty Money back guaranty
Item number: 405094
$740.00
plus sales tax plus shipping
Shipping today
Corresponding accessories
Beijer Electronics iX Developer 2 - 603000105
Beijer Electronics iX Developer 2 HMI software, For developing X2 HMI panel displays, iX HMI software combines top-class graphics with pre-styled objects, intuitive operation, The X2 HMI panels communicate with any type of PLC regardless of brand, Emailed license key
Item number: 405103
$600.00
plus sales tax plus shipping
few in stock
Shipping today
Corresponding accessory groups
Panel interface connector Mencom DB09-06LS
Panel interface connector, 9-pin D-sub, Female, Protection rating: IP65, NEMA 4/4X/12
Item number: 404066
-19 % MSRP: $70.03
$56.64
plus sales tax plus shipping
in stock
Shipping today
Panel interface connector Mencom DB09-RJ45-10LS
Panel interface connector, RJ45 receptacle (CAT.5), 9-pin D-sub (female), Protection rating: IP65, NEMA 4/4X/12
Item number: 404073
-19 % MSRP: $84.75
$68.53
plus sales tax plus shipping
in stock
Shipping today
Panel interface connector Mencom DP1-DB9-16LS
Panel interface connector, 120 V Simplex receptacle, 9-pin D-sub (female), Protection rating: IP65, Voltage rating: 120 V AC, Current rating: 16 A, NEMA 4/4X/12
Item number: 404078
-20 % MSRP: $94.84
$76.11
plus sales tax plus shipping
in stock
Shipping today
Panel interface connector Mencom DP1-DB9-RJ45-16LS
Panel interface connector, 120 V Simplex receptacle, RJ45 receptacle (CAT.6), 9-pin D-sub (female), Protection rating: IP65, Voltage rating: 120 V AC, Current rating: 15 A, NEMA 4/4X/12
Item number: 404067
-20 % MSRP: $98.64
$78.83
plus sales tax plus shipping
in stock
Shipping today
Panel interface connector Mencom DP1-RJ45-10LS
Panel interface connector, 120 V Simplex receptacle, RJ45 receptacle (CAT.6), Protection rating: IP65, Voltage rating: 120 V AC, Current rating: 15 A, NEMA 4/4X/12
Item number: 404074
-19 % MSRP: $84.50
$68.64
plus sales tax plus shipping
in stock
Shipping today
Panel interface connector Mencom DP1-RJ45-R-16LS
Panel interface connector, 120 V Simplex receptacle, RJ45 receptacle (CAT.6), 3 A resettable breaker, Protection rating: IP65, Voltage rating: 120 V AC, Current rating: 3 A, NEMA 4/4X/12
Item number: 404072
-19 % MSRP: $98.63
$79.57
plus sales tax plus shipping
in stock
Shipping today
Panel interface connector Mencom DP1-RJ45-R-24LS
Panel interface connector, 120 V Simplex receptacle, RJ45 receptacle (CAT.6), 3 A resettable breaker, Protection rating: IP65, Voltage rating: 120 V AC, Current rating: 3 A, NEMA 4/4X/12
Item number: 404064
-21 % MSRP: $104.50
$82.85
plus sales tax plus shipping
in stock
Shipping today
Panel interface connector Mencom DP-DB9-RJ45-R-32
Panel interface connector, 120 V Duplex receptacle, RJ45 receptacle (CAT.6), 9-pin D-sub (female), 3 A resettable breaker, Protection rating: IP65, Voltage rating: 120 V AC, Current rating: 3 A, NEMA 4/4X/12
Item number: 404071
-20 % MSRP: $146.10
$116.37
plus sales tax plus shipping
in stock
Shipping today
Panel interface connector Mencom DP-R-32
Panel interface connector, 120 V Duplex receptacle, 3 A resettable breaker, Protection rating: IP65, Voltage rating: 120 V AC, Current rating: 3 A, NEMA 4/4X/12
Item number: 404075
-20 % MSRP: $180.90
$145.32
plus sales tax plus shipping
in stock
Shipping today
Panel interface connector Mencom DP-RJ45-R-32
Panel interface connector, 120 V Duplex receptacle, RJ45 receptacle (CAT.6), 3 A resettable breaker, Protection rating: IP65, Voltage rating: 120 V AC, Current rating: 3 A, NEMA 4/4X/12
Item number: 404063
-20 % MSRP: $134.80
$108.06
plus sales tax plus shipping
in stock
Shipping today
Panel interface connector Mencom DP-USB-RJ45-32
Panel interface connector, 120 V Duplex receptacle, RJ45 receptacle (CAT.6), USB 3.0 Type A (2), Protection rating: IP65, Voltage rating: 120 V AC, Current rating: 15 A, NEMA 4/4X/12
Item number: 404070
-20 % MSRP: $225.00
$179.60
plus sales tax plus shipping
in stock
Shipping today
Panel interface connector Mencom D-USB-16LS
Panel interface connector, USB 3.0 Type A, 2 ports, Female, Protection rating: IP65, NEMA 4/4X/12
Item number: 404069
-20 % MSRP: $172.44
$137.39
plus sales tax plus shipping
in stock
Shipping today
Panel interface connector Mencom GF-15R-32
Panel interface connector, 120 V Duplex receptacle, 15 A resettable breaker, Protection rating: IP65, Voltage rating: 120 V AC, Current rating: 15 A, NEMA 4/4X/12
Item number: 404076
-21 % MSRP: $216.40
$171.03
plus sales tax plus shipping
in stock
Shipping today
Panel interface connector Mencom GF-2RJ45-5R-32
Panel interface connector, 120 V Duplex receptacle, GFCI, 2 x RJ45 receptacle (CAT.6), 5 A resettable breaker, Protection rating: IP65, Voltage rating: 120 V AC, Current rating: 5 A, NEMA 4/4X/12
Item number: 404079
-20 % MSRP: $216.70
$174.25
plus sales tax plus shipping
in stock
Shipping today
Panel interface connector Mencom GF-DB9-RJ45-R-32
Panel interface connector, 120 V Duplex receptacle, GFCI, RJ45 receptacle (CAT.6), 9-pin D-sub (female), 3 A resettable breaker, Protection rating: IP65, Voltage rating: 120 V AC, Current rating: 3 A, NEMA 4/4X/12
Item number: 404065
-20 % MSRP: $213.86
$170.61
plus sales tax plus shipping
in stock
Shipping today
Panel interface connector Mencom GF-R-32
Panel interface connector, 120 V Duplex receptacle, 3 A resettable breaker, Protection rating: IP65, Voltage rating: 120 V AC, Current rating: 3 A, NEMA 4/4X/12
Item number: 404077
-21 % MSRP: $212.20
$167.71
plus sales tax plus shipping
in stock
Shipping today
Panel interface connector Mencom GF-RJ45-R-32
Panel interface connector, 120 V Duplex receptacle, GFCI, RJ45 receptacle (CAT.6), 3 A resettable breaker, Protection rating: IP65, Voltage rating: 120 V AC, Current rating: 3 A, NEMA 4/4X/12
Item number: 404062
-20 % MSRP: $204.70
$163.62
plus sales tax plus shipping
in stock
Shipping today
Panel interface connector Mencom RJ45-06LS
Panel interface connector, RJ45 (CAT.6), Female, Protection rating: IP65, NEMA 4/4X/12
Item number: 404068
-20 % MSRP: $65.96
$52.54
plus sales tax plus shipping
in stock
Shipping today
Mencom panel interface connectors close
Ethernet cable Mencom RJ45S-IC-01-GY
RJ45 Patch cable Cat.5e, Shielded, Color: Gray, Length: 1 ft (0.3 m), Outer jacket: PVC, Pins: 8
Item number: 404105
-15 % MSRP: $10.17
$8.64
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45S-IC-10-GY
RJ45 Patch cable Cat.5e, Shielded, Color: Gray, Length: 10 ft (3 m), Outer jacket: PVC, Pins: 8
Item number: 404106
-12 % MSRP: $17.65
$15.47
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45S-IC-15-GY
RJ45 Patch cable Cat.5e, Shielded, Color: Gray, Length: 15 ft (5 m), Outer jacket: PVC, Pins: 8
Item number: 404107
-18 % MSRP: $21.29
$17.53
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45S-IC-25-GY
RJ45 Patch cable Cat.5e, Shielded, Color: Gray, Length: 25 ft (8 m), Outer jacket: PVC, Pins: 8
Item number: 404108
-18 % MSRP: $31.59
$25.86
plus sales tax plus shipping
in stock
Shipping today
Mencom shielded RJ45 cables close
D-sub cable Mencom DB09-MF-03
D-sub serial Patch cable, 9-pin, Male-Female, Color: Gray, Length: 3 ft (1 m), Outer jacket: PVC, Pins: 9
Item number: 404109
-2 % MSRP: $8.02
$7.84
plus sales tax plus shipping
in stock
Shipping today
D-sub cable Mencom DB09-MF-06
D-sub serial Patch cable, 9-pin, Male-Female, Color: Gray, Length: 6 ft (2 m), Outer jacket: PVC, Pins: 9
Item number: 404110
-3 % MSRP: $9.50
$9.26
plus sales tax plus shipping
in stock
Shipping today
D-sub cable Mencom DB09-MF-10
D-sub serial Patch cable, 9-pin, Male-Female, Color: Gray, Length: 10 ft (3 m), Outer jacket: PVC, Pins: 9
Item number: 404111
-2 % MSRP: $11.05
$10.81
plus sales tax plus shipping
in stock
Shipping today
D-sub cable Mencom DB09-MF-15
D-sub serial Patch cable, 9-pin, Male-Female, Color: Gray, Length: 15 ft (5 m), Outer jacket: PVC, Pins: 9
Item number: 404112
-2 % MSRP: $14.72
$14.39
plus sales tax plus shipping
in stock
Shipping today
D-sub cable Mencom DB09-MF-25
D-sub serial Patch cable, 9-pin, Male-Female, Color: Gray, Length: 25 ft (8 m), Outer jacket: PVC, Pins: 9
Item number: 404113
-2 % MSRP: $19.57
$19.17
plus sales tax plus shipping
in stock
Shipping today
Mencom DB9 cables close

Technical details
General data

X2 Base 7 v2
7" TFT-LCD
154.08 mm
85.92 mm
16 M
Yes
Ethernet
RS232
RS422/485
USB

Electrical data

24 V DC
18-32 VDC
233 mA

Mechanical data

186 mm
136 mm
37mm
PC-ABS

Ambient conditions

-10 °C
50 °C
Front face: IP65, NEMA 4X/ 12 and UL 50E Type 4X/ 12

Further information

Panel mounting
2 GB
Hardware real-time clock
Ethernet; Serial: RS232 (RTS/CTS), RS422/485
iX Developer

Classification

CE, FCC, KCC, UL
85371098

Product description
HMI Panel Beijer Electronics X2 base 7 v2 - 630005210
The Beijer HMI Panel X2 Base 7 v2 630005210 has a 7" TFT -LCD display. The operator panels are developed to satisfy the demands of human-machine communication. Built-in functions such as displaying and controlling text, dynamic indication, time channels, alarm and recipe handling are included. The 630005210 operator panel works primarily in an object-oriented way, making it easy to understand and use. Configuration is carried out on a PC using iX Developer software. The project can then be transferred and stored in the operator panel itself. Various types of automation equipment such as PLCs, servos or drives can be connected to the 630005210 operator panel.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews