Brother
New

Handheld label printer Brother P-touch PT-E300

2 year warranty Made In The USAMoney back guaranty Free Shipping
Item number: 404692
UPC / EAN: 012502634973
  • Handheld label printer kit
  • QWERTY keyboard
  • LCD display (back lit),Label sizes: Up to 18 mm
  • Compatible tapes: HGe/TZe/HSe
  • Interface: USB
  • Software: P-touch editor
  • Includes: Labeler/Case/Li-ion battery/AC adapter/USB cable/TZeFX231 tape/software
Log in and write a review
-20 % MSRP: $209.95
$167.00
plus sales tax plus shipping
Shipping today
Corresponding accessory groups
Label tape Brother P-touch TZe111
Label tape, Type: TZe, Height: 6mm (1/4 in.), Length: 8m (26.2 ft.), Background: Clear, Print: Black
Item number: 404695
-35 % MSRP: $13.99
$9.09
plus sales tax plus shipping
in stock
Shipping today
Label tape Brother P-touch TZe121
Label tape, Type: TZe, Height: 9mm (0.35 in.), Length: 8m (26.2 ft.), Background: Clear, Print: Black
Item number: 404697
-35 % MSRP: $15.99
$10.39
plus sales tax plus shipping
in stock
Shipping today
Label tape Brother P-touch TZe131
Label tape, Type: TZe, Height: 12mm (1/2 in.), Length: 8m (26.2 ft.), Background: Clear, Print: Black
Item number: 404699
-35 % MSRP: $17.99
$11.69
plus sales tax plus shipping
in stock
Shipping today
Label tape Brother P-touch TZe1312PK
Label tape, 2-pack, Type: TZe, Height: 12mm (1/2 in.), Length: 8m (26.2 ft.), Background: Clear, Print: Black
Item number: 404706
-40 % MSRP: $33.49
$19.99
plus sales tax plus shipping
in stock
Shipping today
Label tape Brother P-touch TZe141
Label tape, Type: TZe, Height: 18mm (3/4 in.), Length: 8m (26.2 ft.), Background: Clear, Print: Black
Item number: 404701
-30 % MSRP: $19.99
$13.99
plus sales tax plus shipping
in stock
Shipping today
Label tape Brother P-touch TZe211
Label tape, Type: TZe, Height: 6mm (1/4 in.), Length: 8m (26.2 ft.), Background: White, Print: Black
Item number: 404694
-34 % MSRP: $15.99
$10.49
plus sales tax plus shipping
in stock
Shipping today
Label tape Brother P-touch TZe221
Label tape, Type: TZe, Height: 9mm (0.35 in.), Length: 8m (26.2 ft.), Background: White, Print: Black
Item number: 404696
-35 % MSRP: $17.99
$11.69
plus sales tax plus shipping
in stock
Shipping today
Label tape Brother P-touch TZe231M
Label tape, Type: TZe, Height: 12mm (1/2 in.), Length: 8m (26.2 ft.), Background: White, Print: Black
Item number: 404698
-35 % MSRP: $18.99
$12.34
plus sales tax plus shipping
in stock
Shipping today
Label tape Brother P-touch TZe241
Label tape, Type: TZe, Height: 18mm (3/4 in.), Length: 8m (26.2 ft.), Background: White, Print: Black
Item number: 404700
-35 % MSRP: $21.99
$14.29
plus sales tax plus shipping
in stock
Shipping today
Label tape Brother P-touch TZe631
Label tape, Type: TZe, Height: 12mm (1/2 in.), Length: 8m (26.2 ft.), Background: Yellow, Print: Black
Item number: 404707
-25 % MSRP: $18.99
$14.25
plus sales tax plus shipping
in stock
Shipping today
Label tape Brother P-touch TZe641
Label tape, Type: TZe, Height: 18mm (3/4 in.), Length: 8m (26.2 ft.), Background: Yellow, Print: Black
Item number: 404708
-25 % MSRP: $21.99
$16.49
plus sales tax plus shipping
in stock
Shipping today
Label tape Brother P-touch TZeFX221
Label tape, Type: TZeFX, High flex, Height: 9mm (0.35 in.), Length: 8m (26.2 ft.), Background: White, Print: Black
Item number: 404711
-30 % MSRP: $18.49
$12.95
plus sales tax plus shipping
in stock
Shipping today
Label tape Brother P-touch TZeFX231
Label tape, Type: TZeFX, High flex, Height: 12mm (1/2 in.), Length: 8m (26.2 ft.), Background: White, Print: Black
Item number: 404712
-30 % MSRP: $19.99
$13.99
plus sales tax plus shipping
in stock
Shipping today
Label tape Brother P-touch TZeFX241
Label tape, Type: TZeFX, High flex, Height: 18mm (3/4 in.), Length: 8m (26.2 ft.), Background: White, Print: Black
Item number: 404713
-30 % MSRP: $23.49
$16.45
plus sales tax plus shipping
in stock
Shipping today
Label tape Brother P-touch TZeFX631
Label tape, Type: TZeFX, High flex, Height: 12mm (1/2 in.), Length: 8m (26.2 ft.), Background: Yellow, Print: Black
Item number: 404715
-30 % MSRP: $19.99
$13.99
plus sales tax plus shipping
in stock
Shipping today
Shrink tubing Brother P-touch HSe211
Shrink tubing, Type: HSe, For cable OD: 1.7-3.2mm, Height: 5.8mm (1/4 in.), Length: 1.5m (4.9 ft.), Background: White, Print: Black
Item number: 404718
-23 % MSRP: $27.25
$21.00
plus sales tax plus shipping
in stock
Shipping today
Shrink tubing Brother P-touch HSe221
Shrink tubing, Type: HSe, For cable OD: 2.6-5.1mm, Height: 8.8mm (0.34 in.), Length: 1.5m (4.9 ft.), Background: White, Print: Black
Item number: 404719
-20 % MSRP: $29.35
$23.50
plus sales tax plus shipping
in stock
Shipping today
Shrink tubing Brother P-touch HSe231
Shrink tubing, Type: HSe, For OD: 3.6-7mm, Height: 11.7mm (0.46 in.), Length: 1.5m (4.9 ft.), Background: White, Print: Black
Item number: 404720
-21 % MSRP: $31.45
$24.99
plus sales tax plus shipping
in stock
Shipping today
Shrink tubing Brother P-touch HSe241
Shrink tubing, Type: HSe, For OD: 5.4-10.6mm, Height: 17.7mm (0.69 in.), Length: 1.5m (4.9 ft.), Background: White, Print: Black
Item number: 404721
-24 % MSRP: $35.55
$26.85
plus sales tax plus shipping
in stock
Shipping today
Brother P-touch PT-E300 accessories close

Technical details
General data

Printer (Kit)
Thermal transfer (Handheld)
Orange

Mechanical data

Max. 18 mm

Further information

USB
P-touch editor

Product description
Handheld label printer Brother P-touch PT-E300
Brother P-touch PT-E300 handheld label printer is the perfect compact device for low to medium volume labeling jobs. Quickly create both wire labels, and customized shrink tubing. Qwerty keyboard and lcd display also make the Brother P-touch PT-E300 extremely easy to use. The Brother P-touch PT-E300 is compatible with HGe, TZe, and HSe label cartridges upto 18mm. A wide variety of labels can be easily configured thanks to function and application buttons, as well as shortcut keys on the device itself. The PT-E300 Runs on a rechargeable lithium-ion battery (included) or 6 AAA batteries (optional).
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews