Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Lapp

H-BE 24 socket insert Lapp 10197000

***Discontinued*** No longer being sold at Automation24
Item number: 400652
UPC / EAN: 4044773054743
  • Socket insert
  • Screw terminal
  • for H-BE 24 connectors
  • PC body
  • 24 contacts+PE
  • silver-plated copper alloy contacts
  • female
Log in and write a review
$39.86
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
ul vde

Technical details
General data

Female insert
H-BE 24
24

Electrical data

600
16 A

Mechanical data

0.5 mm²
2.5 mm²
Screw terminals
PC

Ambient conditions

-40 °C
100 °C
IP65

Further information

UL, VDE
Female

Classification

8536698000

Product description
H-BE 24 socket insert Lapp 10197000
The H-BE 24 screw terminated recep w/wire protection #1-24 - 10197000 can be used for a broad range of applications. HBE 24 screw terminated receptacle with wire protection features 24 female contacts+PE, polycarbonate body, and silver plated copper alloy contacts to ensure a reliable connection.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews