Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Lapp
  • H-BE 24 connector
  • 24-pole female polycarbonate connection insert
  • screw panel mount
  • silver-plated copper alloy contacts
  • zinc-plated steel lever
  • UL and VDE rated
  • NEMA 4/12
Log in and write a review

H-BE 24 female connector kit Lapp 75009652

***Discontinued*** No longer being sold at Automation24
Item number: 400640
UPC / EAN: 4044774419671
$73.75
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
Corresponding accessories
H-BE 24 male connector kit Lapp 75009651
H-BE 24 connector, 24-pole male connection insert, side screw entry hood, silver-plated copper alloy contacts, M25 female threaded entry for strain relief, polycarbonate insert, UL and VDE rated
Item number: 400639
$80.79
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).

Technical details
General data

screw panel mount kit
H-BE 24
24
No

Electrical data

600
16 A

Mechanical data

0.5 mm²
2.5 mm²
Screw terminals
NBR
powder coated aluminum alloy

Ambient conditions

-40 °C
100 °C
IP65 (latched)

Further information

VDE
Female

Classification

8536904000

Product description
H-BE 24 female connector kit Lapp 75009652
The EPIC KIT H-BE 24 Female Screw Panel Mount Base provides reliable termination and performance in the vast majority of medium power and control applications. The EPIC KIT H-BE 24 Female Screw Panel Mount Base features female 24-pole+PE connection insert composed of polycarbonate, as well as a screw panel mount base composed of powder coated aluminum alloy and a zinc plated steel lever. It also incorporates silver-plated copper alloy contacts, a 600V rating (UL), and a temperature range of -40-100C to endure optimal performance.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews