Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Lapp

H-BE 24 connector housing Lapp 19121000

***Discontinued*** No longer being sold at Automation24
Item number: 400657
UPC / EAN: 4044773087109
  • Top entry hood for H-BE 24 connection assemblies
  • M25 female threaded entrance for cable
  • powder coated aluminum body
Log in and write a review
$27.89
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
vde
Corresponding accessories
H-BE 24 plug insert Lapp 10196000
Screw terminal insert, for H-BE 24 connectors, PC body, 24 contacts+PE, silver-plated copper alloy contacts, male
Item number: 400651
$36.26
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
Corresponding accessory groups
Cable gland Lapp SKINTOP ST-M 25x1.5 RAL 7001 - 53111030
Cable gland, polyamide body, NBR sealing material, 8-17mm cable diameter, IP68/IP69, M25x1,5 back thread
Item number: 200295
$3.65
plus sales tax plus shipping
in stock
Shipping the next business day
Cable gland PFLITSCH blueglobe M25x1.5 - bg 225ms
Cable gland metric, Brass nickel plated, Thread: M25 x 1.5, Sealing range: 11-20 mm, Temperature range: -40-130 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96573.6
Item number: 102480
-15 % MSRP: $7.10
$6.01
plus sales tax plus shipping
in stock
Shipping the next business day
Cable gland PFLITSCH blueglobe M25x1.5 - bg 225ms.3
Cable gland metric, Brass nickel plated, Thread: M25 x 1.5, Sealing range: 8-16 mm, Temperature range: -40-130 °C, Protection: IP68 and NEMA 4X
Item number: 103606
-15 % MSRP: $11.92
$10.10
plus sales tax plus shipping
in stock
Shipping the next business day
Cable gland PFLITSCH blueglobe M25x1.5 - bg 225PA
Cable gland metric, Polyamide, Thread: M25 x 1.5, Color: Grey, Sealing range: 11-20 mm, Temperature range: -20 to 100 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96573.0
Item number: 102446
-15 % MSRP: $3.58
$3.03
plus sales tax plus shipping
in stock
Shipping the next business day
Cable gland PFLITSCH blueglobe M25x1.5 - bg 225PAn
Cable gland metric, Polyamide, Thread: M25 x 1.5, Color: Black, Sealing range: 11-20 mm, Temperature range: -20 to 100 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96573.1
Item number: 102454
-15 % MSRP: $3.69
$3.13
plus sales tax plus shipping
in stock
Shipping the next business day
EMC cable gland PFLITSCH blueglobe TRI M25x1.5 - bg 225ms tri
EMC Cable gland metric, Brass nickel plated, Thread: M25 x 1.5, Sealing range: 11-20 mm, Shield range: 10-16 mm, Temperature range: -40-130 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96191.6
Item number: 102502
-15 % MSRP: $19.10
$16.20
plus sales tax plus shipping
in stock
Shipping the next business day
Cable glands M25 close

Technical details
General data

screw top entry hood
H-BE 24

Mechanical data

For use with M25 threaded cable gland mm
powder coated aluminum alloy

Ambient conditions

-40 °C
100 °C
IP65 (latched)

Further information

VDE

Classification

8536698000

Product description
H-BE 24 connector housing Lapp 19121000
The robust housing Lapp - 19121000 for H-BE 24 rectangular connectors, with a direct cable entry is suitable for use in a variety of undustrial applications. Lapp H-B 24 top entry hood with double lever bolts - 19121000 features non-slip ridges for comfortable disconnecting, and powder coated aluminum housing for robust construction. Can be utilized tih H-BE 24 insert, and M25 strain relief cable gland to complete half of the H-BE 24 assembly.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews