Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Lapp

H-BE 24 connector housing Lapp 101040NP

***Discontinued*** No longer being sold at Automation24
Item number: 400662
UPC / EAN: 4044774930183
  • H-BE 24 connector housing
  • surface mount
  • powder coated aluminum body
  • zinc-plated steel lever
  • VDE rated
  • NBR seal
  • 3/4" NPT threaded entry
  • NPT fitting included
Log in and write a review
$71.85
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
cRUus vde
Corresponding accessories
Cable gland Lapp SKINTOP SLN 3/4" GY - S1134
Polyamide cable gland, color: gray, CR seal, 13-18mm diameter sealing range, 3/4" NPT thread
Item number: 400631
$2.93
plus sales tax plus shipping
in stock
Shipping the next business day
Cable Gland Lapp SKINTOP SLRN 3/4" GY - S1234
1
Polyamide cable gland, reducer bushing, color: gray, CR seal, 9-16mm diameter sealing range, 3/4" NPT thread
Item number: 400635
$2.52
plus sales tax plus shipping
in stock
Shipping the next business day
Corresponding accessory groups
Switching module Siemens LOGO! CONTACT 230 - 6ED10574EA000AA0
LOGO! switching module, Supply voltage: 230V AC, Resistive consumption: 20 A and motors up to 4 kW, 3 NO + 1 NC contacts, Protection class: IP20, DIN rail mounting
Item number: 100937
MSRP: $22.00
$20.24
plus sales tax plus shipping
in stock
Shipping the next business day
Switching module Siemens LOGO! CONTACT 24 - 6ED10574CA000AA0
LOGO! switching module, Supply voltage: 24 VDC, Resistive consumption: 20 A and motors up to 4 kW, 3 NO + 1 NC contacts, Protection class: IP20, DIN rail mounting
Item number: 100936
MSRP: $26.00
$25.13
plus sales tax plus shipping
in stock
Shipping the next business day
LOGO! Contact switching modules close

Technical details
General data

Surface mount base
H-BE 24
No

Mechanical data

Neoprene
powder coated aluminum alloy
Nickel-plated brass

Ambient conditions

-40 °C
100 °C
IP65

Further information

cRUus, RoHS, VDE

Classification

8536904000

Product description
H-BE 24 connector housing Lapp 101040NP
The robust metal housing Lapp - 101040NP consists of 2 double levers and 1 3/4" NPT cable entry. It is suitable for use in applications in various industries, and boasts a durable powder coated aluminim body, and zinc plated steel levers for a robust assembly. H-B 24 3/4" surface mount base with double levers - 101040NP can be paired with an H-BE 24 terminal insert to complete half of the H-BE 24 assembly. NPT fitting included
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews