Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Lapp
  • H-BE 16 socket insert
  • Screw terminals
  • PC body
  • 16 contacts+PE
  • silver-plated copper alloy contacts
  • female
Log in and write a review

H-BE 16 socket insert Lapp 10195000

***Discontinued*** No longer being sold at Automation24
Item number: 400650
UPC / EAN: 4044773054774
$31.83
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).

Technical details
General data

Female insert
H-BE 16
16
No

Electrical data

600
16 A

Mechanical data

0.5 mm²
2.5 mm²
Screw terminals
PC

Ambient conditions

-40 °C
100 °C
IP65

Further information

UL, VDE
Female

Classification

8536698000

Product description
H-BE 16 socket insert Lapp 10195000
The multi-functional insert Lapp - 10195000 with screw termination receptacle can be used for a broad range of applications. H-BE 16 screw terminated receptacle with wire protection features 16 female contacts+PE, polycarbonate body, and silver plated copper alloy contacts to ensure a reliable connection.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews