Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Lapp
  • Screw terminal insert
  • for H-BE 16 connectors
  • PC body
  • 16 contacts+PE
  • silver-plated copper alloy contacts
  • male
Log in and write a review

H-BE 16 plug insert Lapp 10194000

***Discontinued*** No longer being sold at Automation24
Item number: 400649
UPC / EAN: 4044773054798
$33.14
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).

Technical details
General data

Male insert
H-BE 16
16
No

Electrical data

600
16 A

Mechanical data

0.5 mm²
2.5 mm²
Screw terminals
PC

Ambient conditions

-40 °C
100 °C
IP65

Further information

UL, VDE
Male

Classification

8536698000

Product description
H-BE 16 plug insert Lapp 10194000
The multi-functional insert Lapp - 10194000 with screw termination plug can be used for a broad range of applications. H-BE 16 screw terminated plug with wire protection features 16 male pin contacts+PE, polycarbonate body, and silver plated copper alloy contacts to ensure a reliable connection.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews