Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Lapp
  • H-BE 16 connector
  • 16-pole male connection insert
  • top screw entry hood
  • silver-plated copper alloy contacts
  • M25 female threaded entry for strain relief
  • polycarbonate insert
  • UL and VDE rated
  • NEMA 4/12
Log in and write a review

H-BE 16 male connector kit Lapp 75009645

***Discontinued*** No longer being sold at Automation24
Item number: 400610
UPC / EAN: 4044774419596
$63.49
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
Corresponding accessory groups
Cable gland Lapp SKINTOP ST-M 25x1.5 RAL 7001 - 53111030
Cable gland, polyamide body, NBR sealing material, 8-17mm cable diameter, IP68/IP69, M25x1,5 back thread
Item number: 200295
$4.78
plus sales tax plus shipping
in stock
Shipping the next business day
Cable gland PFLITSCH blueglobe M25x1.5 - bg 225ms
Cable gland metric, Brass nickel plated, Thread: M25 x 1.5, Sealing range: 11-20 mm, Temperature range: -40-130 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96573.6
Item number: 102480
$7.10
plus sales tax plus shipping
in stock
Shipping the next business day
Cable gland PFLITSCH blueglobe M25x1.5 - bg 225ms
Cable gland metric, Brass nickel plated, Thread: M25 x 1.5, Sealing range: 8-16 mm, Temperature range: -40-130 °C, Protection: IP68 and NEMA 4X
Item number: 103606
$9.31
plus sales tax plus shipping
in stock
Shipping the next business day
Cable gland PFLITSCH blueglobe M25x1.5 - bg 225PA
Cable gland metric, Polyamide, Thread: M25 x 1.5, Color: Grey, Sealing range: 11-20 mm, Temperature range: -20 to 100 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96573.0
Item number: 102446
$2.36
plus sales tax plus shipping
in stock
Shipping the next business day
Cable gland PFLITSCH blueglobe M25x1.5 - bg 225PAn
Cable gland metric, Polyamide, Thread: M25 x 1.5, Color: Black, Sealing range: 11-20 mm, Temperature range: -20 to 100 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96573.1
Item number: 102454
$2.36
plus sales tax plus shipping
in stock
Shipping the next business day
EMC cable gland PFLITSCH blueglobe TRI M25x1.5 - bg 225ms tri
EMC Cable gland metric, Brass nickel plated, Thread: M25 x 1.5, Sealing range: 11-20 mm, Shield range: 10-16 mm, Temperature range: -40-130 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96191.6
Item number: 102502
$20.59
plus sales tax plus shipping
in stock
Shipping the next business day
Cable glands M25 close

Technical details
General data

screw top entry hood kit
H-BE 16
16
No

Electrical data

600
16 A

Mechanical data

0.5 mm²
2.5 mm²
For use with M25 threaded cable gland mm
Screw terminals
powder coated aluminum alloy

Ambient conditions

-40 °C
100 °C
IP65

Further information

cRUus, CSA
Male

Classification

8536904000

Product description
H-BE 16 male connector kit Lapp 75009645
The EPIC KIT H-BE 16 Male Screw Top Entry Hood M25 provides reliable termination and performance in the vast majority of medium power and control applications. The EPIC KIT H-BE 16 Male Screw Top Entry Hood M25 features male 16-pole+PE connection insert composed of polycarbonate, as well as a top screw entry hood, composed of powder coated aluminum alloy. It also incorporates silver-plated copper alloy contacts, a 600V rating (UL), and a temperature range of -40-100C to endure optimal performance.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews