Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
Design screw panel mount kit Type H-BE 16 Number of poles 16 Switching status/operation display No
Operating voltage 600 Max. load current 16 A
Conductor cross section min. 0.5 mm² Conductor cross section max. 2.5 mm² Cable diameter For use with M25 threaded cable gland mm Connection type Screw terminals Material of the seal NBR Material body powder coated aluminum alloy
Ambient temperature min. -40 °C Ambient temperature max. 100 °C Protection rating IP65
Approval cRUus, CSA Special features Female
Customs tariff number 8536904000