Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (26 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
Lapp
  • H-BE 16 connector
  • 16-pole female polycarbonate connection insert
  • screw panel mount
  • silver-plated copper alloy contacts
  • zinc-plated steel lever
  • UL and VDE rated
  • NEMA 4/12
Log in and write a review

H-BE 16 female connector kit Lapp 75009647

Item number: 400612
UPC / EAN: 4044774419626
Technical details
General data

screw panel mount kit
H-BE 16
16
No

Electrical data

600
16 A

Mechanical data

0.5 mm²
2.5 mm²
Screw terminals
NBR
powder coated aluminum alloy

Ambient conditions

-40 °C
100 °C
IP65

Further information

cRUus, CSA
Female

Classification

8536904000

Product description
H-BE 16 female connector kit Lapp 75009647
The EPIC KIT H-BE 16 Female Screw Panel Mount Base provides reliable termination and performance in the vast majority of medium power and control applications. The EPIC KIT H-BE 16 Female Screw Panel Mount Base features female 16-pole+PE connection insert composed of polycarbonate, as well as a screw panel mount base composed of powder coated aluminum alloy and a zinc plated steel lever. It also incorporates silver-plated copper alloy contacts, a 600V rating (UL), and a temperature range of -40-100C to endure optimal performance.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0