Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Lapp
  • Top entry hood for H-BE 16 connection assemblies
  • 3/4" NPT female threaded entrance for cable
  • powder coated aluminum body

     

    ***Custom length orders are non-cancellable and non-returnable.***
Log in and write a review

H-BE 16 connector housing Lapp EPIC H-BE 16 TE 3/4" HOOD W/ DBL LVR BLT - 100800NP

***Discontinued*** No longer being sold at Automation24
Item number: 400659
UPC / EAN: 4044774929767
$28.69
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
Corresponding accessories
Cable gland Lapp SKINTOP SLN 3/4" GY - S1134
Polyamide cable gland, color: gray, CR seal, 13-18mm diameter sealing range, 3/4" NPT thread
Item number: 400631
$4.18
plus sales tax plus shipping
in stock
Shipping today
Cable Gland Lapp SKINTOP SLRN 3/4" GY - S1234
1
Polyamide cable gland, reducer bushing, color: gray, CR seal, 9-16mm diameter sealing range, 3/4" NPT thread
Item number: 400635
$3.37
plus sales tax plus shipping
in stock
Shipping today

Technical details
General data

screw top entry hood
H-BE 16

Mechanical data

For use with 3/4" NPT threaded cable gland mm
powder coated aluminum alloy

Ambient conditions

-40 °C
125 °C
IP65

Further information

RoHS

Classification

8536698000

Product description
H-BE 16 connector housing Lapp EPIC H-BE 16 TE 3/4" HOOD W/ DBL LVR BLT - 100800NP
The robust housing Lapp - 100800NP for H-BE 16 rectangular connectors with a direct cable entry is suitable for use in a variety of undustrial applications. Lapp HBE 16 top entry hood with double lever bolts, 3/4in - 100800NP features non-slip ridges for comfortable disconnecting, and powder coated aluminum housing for robust construction. Can be utilized tih H-BE 16 insert, and 3/4" NPT strain relief cable gland to complete half of the H-BE 16 assembly.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews