Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
Design screw side entry hood kit Type H-BE 16 Switching status/operation display No
Material of the seal Neoprene Material body powder coated aluminum alloy Material coupling nut Nickel-plated brass
Ambient temperature min. -40 °C Ambient temperature max. 100 °C Protection rating IP65
Approval cRUus, RoHS, VDE
Customs tariff number 8536904000