Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Lapp
  • H-BE 16 connector housing
  • surface mount
  • powder coated aluminum body
  • zinc-plated steel lever
  • VDE rated
  • NBR seal
  • 3/4" NPT threaded entry
Log in and write a review

H-BE 16 connector housing Lapp 100740NP

***Discontinued*** No longer being sold at Automation24
Item number: 400658
UPC / EAN: 4044774929620
$73.03
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
Corresponding accessories
Cable gland Lapp SKINTOP SLN 3/4" GY - S1134
Polyamide cable gland, color: gray, CR seal, 13-18mm diameter sealing range, 3/4" NPT thread
Item number: 400631
$4.18
plus sales tax plus shipping
in stock
Shipping today
Cable Gland Lapp SKINTOP SLRN 3/4" GY - S1234
1
Polyamide cable gland, reducer bushing, color: gray, CR seal, 9-16mm diameter sealing range, 3/4" NPT thread
Item number: 400635
$3.37
plus sales tax plus shipping
in stock
Shipping today
H-BE 16 socket insert Lapp 10195000
H-BE 16 socket insert, Screw terminals, PC body, 16 contacts+PE, silver-plated copper alloy contacts, female
Item number: 400650
$31.83
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
Corresponding accessory groups
Current transformer Selec SPCT 50/30 100/5 A VA 1 CL 1-CU-RoHS
Current transformer, Panel/DIN rail mount, Accuracy class: 1, Current ratio: 100/5, Current rating primary: 100 A, Current rating secondary: 5 A, Inside diameter: 86 mm
Item number: 404184
-15 % MSRP: $15.31
$13.00
plus sales tax plus shipping
in stock
Shipping today
Current transformer Selec SPCT 50/30 125/5 A VA 1.25 CL 1-CU-RoHS
Current transformer, Panel/DIN rail mount, Accuracy class: 5, Current ratio: 125/5, Current rating primary: 125 A, Current rating secondary: 5 A, Inside diameter: 86 mm
Item number: 404185
-15 % MSRP: $13.33
$11.33
plus sales tax plus shipping
in stock
Shipping today
Current transformer Selec SPCT 50/30 160/5 A VA 1.5 CL 1-CU-RoHS
Current transformer, Panel/DIN rail mount, Accuracy class: 1, Current ratio: 160/5, Current rating primary: 160 A, Current rating secondary: 5 A, Inside diameter: 86 mm
Item number: 404186
-15 % MSRP: $13.71
$11.65
plus sales tax plus shipping
in stock
Shipping today
Current transformer Selec SPCT 50/30 200/5 A VA 3 CL 1-CU-RoHS
Current transformer, Panel/DIN rail mount, Accuracy class: 1, Current ratio: 200/5, Current rating primary: 200 A, Current rating secondary: 5 A, Inside diameter: 86 mm
Item number: 404187
-15 % MSRP: $14.16
$12.00
plus sales tax plus shipping
in stock
Shipping today
Current transformer Selec SPCT 50/30 250/5 A VA 3 CL 1-CU-RoHS
Current transformer, Panel/DIN rail mount, Accuracy class: 1, Current ratio: 250/5, Current rating primary: 250 A, Current rating secondary: 5 A, Inside diameter: 86 mm
Item number: 404188
-15 % MSRP: $15.12
$12.85
plus sales tax plus shipping
in stock
Shipping today
Current transformer Selec SPCT 50/30 300/5 A VA 5 CL 1-CU-RoHS
Current transformer, Panel/DIN rail mount, Accuracy class: 1, Current ratio: 300/5, Current rating primary: 300 A, Current rating secondary: 5 A, Inside diameter: 86 mm
Item number: 404189
-15 % MSRP: $16.53
$14.00
plus sales tax plus shipping
in stock
Shipping today
Current transformer Selec SPCT 50/30 400/5 A VA 5 CL 1-CU-RoHS
Current transformer, Panel/DIN rail mout, Accuracy class: 1, Current ratio: 400/5, Current rating primary: 400 A, Current rating secondary: 5 A, Inside diameter: 86 mm
Item number: 404190
-15 % MSRP: $15.89
$13.50
plus sales tax plus shipping
few in stock
Shipping today
Current transformer Selec SPCT 50/30 60/5 A VA 1 CL 5-CU-RoHS
Current transformer, Panel/DIN rail mount, Accuracy class: 5, Current ratio: 60/5, Current rating primary: 60 A, Current rating secondary: 5 A, Inside diameter: 86 mm
Item number: 404181
-15 % MSRP: $14.87
$12.63
plus sales tax plus shipping
in stock
Shipping today
Current transformer Selec SPCT 50/30 75/5 A VA 1 CL 1-CU-RoHS
Current transformer, Panel/DIN rail mount, Accuracy class: 1, Current ratio: 75/5, Current rating primary: 75 A, Current rating secondary: 5 A, Inside diameter: 86 mm
Item number: 404182
-15 % MSRP: $15.06
$12.80
plus sales tax plus shipping
few in stock
Shipping today
Current transformer Selec SPCT 50/30 80/5 A VA 1 CL 1-CU-RoHS
Current transformer, Panel/DIN rail mount, Accuracy class: 1, Current ratio: 80/5, Current rating primary: 80 A, Current rating secondary: 5 A, Inside diameter: 86 mm
Item number: 404183
-15 % MSRP: $15.25
$12.96
plus sales tax plus shipping
in stock
Shipping today
DIN rail mount Selec CLAMP_DINRAIL_SPCT GREY RAL 7035 ABS
DIN rail mount, For selec SPCT current transformers
Item number: 404191
-15 % MSRP: $7.00
$5.95
plus sales tax plus shipping
in stock
Shipping today
Selec current transformers close

Technical details
General data

Surface mount base
H-BE 16

Mechanical data

For use with 3/4" NPT threaded cable gland mm
NBR
powder coated aluminum alloy

Ambient conditions

-40 °C
125 °C
IP65

Further information

RoHS

Classification

8536904000

Product description
H-BE 16 connector housing Lapp 100740NP
The robust metal housing Lapp - 100740NP consists of 2 double levers and 1 3/4" NPT cable entry. It is suitable for use in applications in various industries, and boasts a durable powder coated aluminim body, and zinc plated steel levers for a robust assembly. H-BE 16 BX MT base 3/4in sng ent - 100740NP can be paired with an H-BE 46 terminal insert, and 3/4" NPT threaded strain relief cable gland to complete half of the H-BE 46 assembly.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews