Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
Design Panel mount base Type H-BE 16 Switching status/operation display No
Material of the seal NBR Material body powder coated aluminum alloy
Ambient temperature min. 100 °C Ambient temperature max. -40 °C Protection rating IP65 (latched)
Approval VDE
Customs tariff number 8536904000