Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • Fuse holder for W-series terminal block
  • Beige
  • Screw terminal connection
  • LED indicator
Log in and write a review

Fuse terminal block Weidmüller WSI 6/LD 60-150V DC/AC - 1012300000

No Minimum Order Quantity2 year warranty Money back guaranty
Item number: 402358
UPC / EAN: 4008190012908
-15 % MSRP: $13.62
$11.57
plus sales tax plus shipping
Shipping the next business day
Corresponding accessories
Terminal markers Weidmüller DEK 5/8 MM WS - 2007130000
Terminal markers, Dekafix, White, 5x8 mm (HxW), White, Roll of 500, Clip-in foot
Item number: 402978
-15 % MSRP: $39.35
$33.45
plus sales tax plus shipping
in stock
Shipping the next business day
Terminal markers Weidmüller WS 12/5 MM WS - 2007190000
Terminal markers, WS, White, 12x5 mm (HxW), White, Roll of 800, Clip-in foot
Item number: 402986
-15 % MSRP: $89.60
$76.16
plus sales tax plus shipping
in stock
Shipping the next business day
Corresponding accessory groups
End plate Weidmüller WAP 16+35 WTW 2.5-10 - 1050100000
End plate, Snap in, Length: 56 mm, Width: 1.5 mm, Depth: 49.5 mm, Beige
Item number: 402193
-15 % MSRP: $1.08
$0.92
plus sales tax plus shipping
in stock
Shipping the next business day
End plate Weidmüller WAP 2.5-10 - 1050000000
End plate, Snap in, Length: 56 mm, Width: 1.5 mm, Depth: 33.5 mm, Beige
Item number: 402195
-15 % MSRP: $0.79
$0.67
plus sales tax plus shipping
in stock
Shipping the next business day
W Series beige end plates single level 2.5-10mm close
Fuse Weidmüller G 20/0.50A/F - 0430600000
Cartridge fuse, G 20, Current rating: 0.5 A, Voltage rating: 250 V
Item number: 404178
-15 % MSRP: $2.45
$2.08
plus sales tax plus shipping
in stock
Shipping the next business day
Fuse Weidmüller G 20/01.00A/F - 0430700000
Cartridge fuse, G 20, Current rating: 1 A, Voltage rating: 250 V
Item number: 404179
-15 % MSRP: $1.89
$1.61
plus sales tax plus shipping
in stock
Shipping the next business day
Fuse Weidmüller G 20/02.00A/F - 0430900000
Cartridge fuse, G 20, Current rating: 2 A, Voltage rating: 250 V
Item number: 404180
-15 % MSRP: $1.47
$1.25
plus sales tax plus shipping
in stock
Shipping the next business day
Weidmuller cartridge fuses close
DIN rail Weidmüller TS 35X15/LL 1M/ST/ZN - 0236510000
DIN rail, TS 35 x 15, with slot, Steel, Galvanized, Chromium-plated, Height: 15 mm, Width: 35 mm, Length: 1 meter
Item number: 403244
-15 % MSRP: $12.18
$10.35
plus sales tax plus shipping
in stock
Shipping the next business day
DIN rail Weidmüller TS 35X7.5/LL 1M/ST/ZN - 0514510000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 1 meter
Item number: 402938
-15 % MSRP: $12.34
$10.49
plus sales tax plus shipping
in stock
Shipping the next business day
DIN rail Weidmüller TS 35X7.5/LL 2M/ST/ZN - 0514500000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 2 meters
Item number: 402726
-100 % MSRP: $5.16
$0.00
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
35mm din rail close

Technical details
General data

Fuse teminal
Beige
1
2
Screw terminals

Electrical data

150 V
6.3 A

Mechanical data

8-22 AWG
7.9 mm
60 mm
71.5 mm
12 mm
Wemid

Ambient conditions

-50 °C
120 °C

Further information

cRUus

Classification

8536904000

Product description
Fuse terminal block Weidmüller WSI 6/LD 60-150V DC/AC - 1012300000
The beige fuse holder for W-series terminal blocks WSI 6/LD 60-150V DC/AC-1012300000 from Weidmüller features a screw terminal connection rated at 60-150V DC/AC with LED and current of 6.3 A. The compact design of the fuse holder and the screw terminal connection enable easy assembly of the WSI 6/LD 60-150V DC/AC-1012300000 in a small amount of space
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews