Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller

Fuse terminal block Weidmüller WSI 6 - 1011000000

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50
Item number: 402356
UPC / EAN: 4008190105624
  • Fuse holder for W-series terminal block
  • Beige
  • Screw terminal connection
Log in and write a review
-15 % MSRP: $7.45
$6.34
Base price: 1 piece = $6.34
plus sales tax plus shipping
Shipping today
Corresponding accessories
Terminal markers Weidmüller DEK 5/8 MM WS - 2007130000
Terminal markers, Dekafix, White, 5x8 mm (HxW), White, Roll of 500, Clip-in foot
Item number: 402978
-15 % MSRP: $34.45
$29.28
plus sales tax plus shipping
in stock
Shipping today
Terminal markers Weidmüller WS 12/5 MM WS - 2007190000
Terminal markers, WS, White, 12x5 mm (HxW), White, Roll of 800, Clip-in foot
Item number: 402986
-15 % MSRP: $73.20
$62.22
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups
End plate Weidmüller WAP 16+35 WTW 2.5-10 - 1050100000
End plate, Snap in, Length: 56 mm, Width: 1.5 mm, Depth: 49.5 mm, Beige
Item number: 402193
-15 % MSRP: $0.99
$0.84
plus sales tax plus shipping
in stock
Shipping today
End plate Weidmüller WAP 2.5-10 - 1050000000
End plate, Snap in, Length: 56 mm, Width: 1.5 mm, Depth: 33.5 mm, Beige
Item number: 402195
-15 % MSRP: $0.86
$0.73
plus sales tax plus shipping
in stock
Shipping today
W Series beige end plates single level 2.5-10mm close
Fuse Weidmüller G 20/0.50A/F - 0430600000
Cartridge fuse, G 20, Current rating: 0.5 A, Voltage rating: 250 V
Item number: 404178
-15 % MSRP: $2.88
$2.45
plus sales tax plus shipping
in stock
Shipping today
Fuse Weidmüller G 20/01.00A/F - 0430700000
Cartridge fuse, G 20, Current rating: 1 A, Voltage rating: 250 V
Item number: 404179
-15 % MSRP: $2.88
$2.45
plus sales tax plus shipping
in stock
Shipping today
Fuse Weidmüller G 20/01.00A/F - 0430900000
Cartridge fuse, G 20, Current rating: 2 A, Voltage rating: 250 V
Item number: 404180
-16 % MSRP: $0.77
$0.65
plus sales tax plus shipping
in stock
Shipping today
Weidmuller cartridge fuses close
DIN rail Weidmüller TS 35X15/LL 1M/ST/ZN - 0236510000
DIN rail, TS 35 x 15, with slot, Steel, Galvanized, Chromium-plated, Height: 15 mm, Width: 35 mm, Length: 1 meter
Item number: 403244
-15 % MSRP: $11.88
$10.10
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 1M/ST/ZN - 0514510000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 1 meter
Item number: 402938
-15 % MSRP: $9.56
$8.13
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 2M/ST/ZN - 0514500000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 2 meters
Item number: 402726
$11.00
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
35mm din rail close

Technical details
General data

Fuse teminal
Beige
1
2
Screw terminals

Electrical data

600 V
9.5 A

Mechanical data

8-22 AWG
7.9 mm
60 mm
61 mm
12 mm
Wemid

Ambient conditions

-50 °C
120 °C

Further information

cRUus

Classification

8536904000

Product description
Fuse terminal block Weidmüller WSI 6 - 1011000000
The beige fuse holder for W-series terminal blocks WSI 6-1011000000 from Weidmüller features a screw terminal connection rated at 250vac and current of 6.3 A. The compact design of the fuse holder and the screw terminal connection enable easy assembly of the WSI 6-1011000000 in a small amount of space
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews