Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Design Fork light barrier Fork width 50 mm Type of light Red light Wavelength 660 nm Smallest detectable object 0.5 Ø in mm Adjustment Potentiometer Function display LED yellow
Operating voltage min. 10 V Operating voltage max. 35 V Type of voltage DC Output PNP Output function Light-on/dark-on Output current max. 200 mA Switching frequency 4000 Short-circuit protection Yes Reverse polarity protection Yes
Side length 55 mm Connection M8 connector (3 pin) Housing material Die-cast zinc, black anodised
Ambient temperature min. -25 °C Ambient temperature max. 60 °C Protection rating IP67 Application Factory automation
Approval CE, cULus
Customs tariff number 8541408000