Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (126 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (62 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (28 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (40 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (40 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (4 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • Fork light barrier
  • Fork width: 10 mm
  • DC PNP/NPN
  • Light-on/dark-on switching programmable
  • Infrared light
  • Protection rating: IP67
  • 3-pole M8 connector
Log in and write a review

Fork Light Sensor ifm efector OPU200 - OPU-FCKG/AS

Item number: 400447
UPC / EAN: 4021179243179
Corresponding accessories
Technical details
General data

Fork light barrier
10 mm
Infrared light
880 nm
0.3 Ø in mm
Potentiometer
LED yellow

Electrical data

10 V
35 V
DC
PNP/NPN
Light-on/dark-on
200 mA
10000
Yes
Yes

Mechanical data

17 mm
M8 connector (3 pin)
Die-cast zinc, black anodised

Ambient conditions

-25 °C
60 °C
IP67
Factory automation

Further information

CE

Classification

8541408000

Product description
Fork Light Sensor ifm efector OPU200 - OPU-FCKG/AS
The fork light barrier type OPU200 from ifm with a fork width of 10 mm in a robust metal housing is characterised by its high switching frequency of 10,000 Hz, light-on/dark on mode selectable and protection rating IP67. The transmitting light is infrared light, the output is positive or negative switching. The smallest detectable object is of 0.3 Ø in mm. The fork light barrier OPU200 is connected by means of a 3-pole M8 connection. The light barrier is used for part detection in supply guides, contour verification of components, double feed control, edge detection.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0