Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Setting range (Liquids) 0.1-9.8 ft/s Setting range (Gases) 6.5-98 ft/s Design Flow sensor for connection to evaluation unit Type Shaft diameter 10 mm Response time 1-10 s Adjustment via evaluation unit Application Liquids and gases
Probe length 150 mm Pressure rating 30 bar Process connection Compression Fitting Immersion depth Adjustable Connection M12 connector (5 pin) Material (wetted parts) Stainless steel (316L/1.4404) Housing material Stainless steel (316L/1.4404)
Medium temperature min. -25 °C Medium temperature max. 80 °C Protection rating IP67
Approval cULus Interface None Miscellaneous Max. cable length 100 m (5 x 0.5 mm²)
eCl@ss 4.1 27271301 Customs tariff number 9026102040