Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector

Flow sensor ifm efector SF5300

5 year warranty Money back guaranty Free Shipping
Item number: 100594
UPC / EAN: 4021179211888
  • Flow sensor for connection to evaluation unit
  • Liquids and gases
  • Measuring range: 0.1-9.8 ft/s (3-300 cm/s) liquids/ 6.5-98 ft/s (200-3,000 cm/s) gases
  • Temperature range: 0-120 °C
  • Protection rating: IP67
  • 6 m silicone cable
Log in and write a review
-15 % MSRP: $413.00
$352.78
plus sales tax plus shipping
Shipping today
culus
din-rail-mounted-power-supplies
Corresponding accessory groups
Process adapter ifm efector E40106
Adapter M18 x 1.5 - 1/4" NPT male for types TN/SI, Stainless steel 316
Item number: 400329
-12 % MSRP: $25.00
$22.10
plus sales tax plus shipping
in stock
Shipping today
Process adapter ifm efector E40107
Adapter M18 x 1.5 - 1/2" NPT male for types TN/SI, Stainless steel 316
Item number: 400314
-9 % MSRP: $27.00
$24.57
plus sales tax plus shipping
in stock
Shipping today
Welding adapter ifm efector E40124
Welding adapter for sensors SI/SF/TN, M18 x 1.5 - Ø 24 mm, Stainless steel 316, Pressure resistance: 300 bar
Item number: 102728
-11 % MSRP: $48.00
$42.95
plus sales tax plus shipping
in stock
Shipping today
M18 x 1.5 process adapters close
Control monitor for flow sensors ifm efector SN0150
Type SF5 evaluation unit for flow sensors, operating voltage 90-240 V AC, flow/ temperature, wire-break monitoring, DIN rail mounting, Combicon connector with screw terminals
Item number: 100595
-15 % MSRP: $493.00
$421.16
plus sales tax plus shipping
in stock
Shipping today
Control monitor for flow sensors ifm efector SR0150
Type SF5 evaluation unit for flow sensors, operating voltage 24 V DC, flow/temperature, wire-break monitoring, DIN rail mounting, Combicon connector with screw terminals
Item number: 100596
-15 % MSRP: $493.00
$421.16
plus sales tax plus shipping
in stock
Shipping today
Flow monitor ifm efector SR5900
Flow monitor, NC/NO programmable, DC PNP, Liquids and gases, For use with SF flow probes.
Item number: 400344
-15 % MSRP: $351.00
$299.61
plus sales tax plus shipping
in stock
Shipping today
Flow monitor ifm efector SR5906
Flow monitor, NC/NO programmable, AC Relay, Liquids and gases, For use with SF flow probes.
Item number: 400461
-15 % MSRP: $398.00
$339.39
plus sales tax plus shipping
in stock
Shipping today
Flow Monitors close

Technical details
General data

0.1-9.8 ft/s
6.5-98 ft/s
Flow sensor for connection to evaluation unit
Type for adapter
1-10 s
via evaluation unit
Liquids and gases

Mechanical data

44 mm
300 bar
Internal thread M18 x 1.5 for adapter
Depends on the process adapter
6 m silicone cable
Stainless steel (316L/1.4404); FKM (Viton)
Stainless steel (316L/1.4404)

Ambient conditions

0 °C
120 °C
300 K/min
IP67

Further information

cULus
None
Max. cable length 100 m (5 x 0.5 mm²)

Classification

27271301
27273101
27273101
27273101
EC002580
9026102040

Product description
Flow sensor ifm efector SF5300
The SF5300 flow monitor from ifm has a measuring range of 0.3-9.8 ft/s (3-300 cm/s) liquids/ 6.5-98 ft/s (200-3,000 cm/s) gases with a temperature range of 0-120 °C at a pressure rating of 300 bar. Using the 6m silicone cable, the SF5300 flow sensor can be reliably connected to the evaluation unit. Thanks to the variable process connection (internal M18 x 1.5 thread for adapter), the SF5300 flow sensor can easily be integrated in the application. The high protection rating IP67 ensures reliable flow monitoring, for example in cooling circuits on machine tools.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews