Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector
  • Flow sensor for connection to evaluation unit
  • Liquids and gases
  • Measuring range: 0.1-9.8 ft/s (3-300 cm/s) liquids/ 6.5-98 ft/s (200-3,000 cm/s) gases
  • Temperature range: -25-80 °C
  • Protection rating: IP67
  • M12 connector
Log in and write a review

Flow sensor ifm efector SF5200

5 year warranty Money back guaranty
Item number: 100593
UPC / EAN: 4021179211857
-10 % MSRP: $301.00
$270.90
plus sales tax plus shipping
Shipping the next business day
Corresponding accessory groups
M12 Sensor cable ifm efector EVC070
Sensor cable, M12 socket, 5 poles, Straight, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100170
-12 % MSRP: $21.00
$18.48
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVC071
Sensor cable, M12 socket, 5 poles, Straight, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100171
-12 % MSRP: $24.00
$21.12
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVC072
Sensor cable, M12 socket, 5 poles, Straight, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, resistant to oils and coolants
Item number: 100172
-12 % MSRP: $30.00
$26.40
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVC073
Sensor cable, M12 socket, 5 poles, Angled, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100173
-12 % MSRP: $21.00
$18.48
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVC074
Sensor cable, M12 socket, 5 poles, Angled, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100174
-12 % MSRP: $24.00
$21.12
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVC075
Sensor cable, M12 socket, 5 poles, Angled, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100175
-12 % MSRP: $30.00
$26.40
plus sales tax plus shipping
in stock
Shipping the next business day
M12 sensor cables, 5-wire close
Process adapter ifm efector E40106
Adapter M18 x 1.5 - 1/4" NPT male for types TN/SI, Stainless steel 316
Item number: 400329
-10 % MSRP: $26.00
$23.40
plus sales tax plus shipping
in stock
Shipping the next business day
Process adapter ifm efector E40107
Adapter M18 x 1.5 - 1/2" NPT male for types TN/SI, Stainless steel 316
Item number: 400314
-10 % MSRP: $28.00
$25.20
plus sales tax plus shipping
in stock
Shipping the next business day
Welding adapter ifm efector E40124
Welding adapter for sensors SI/SF/TN, M18 x 1.5 - Ø 24 mm, Stainless steel 316, Pressure resistance: 300 bar
Item number: 102728
-10 % MSRP: $50.00
$45.00
plus sales tax plus shipping
in stock
Shipping the next business day
M18 x 1.5 process adapters close
Control monitor for flow sensors ifm efector SN0150
Type SF5 evaluation unit for flow sensors, operating voltage 90-240 V AC, flow/ temperature, wire-break monitoring, DIN rail mounting, Combicon connector with screw terminals
Item number: 100595
-10 % MSRP: $515.00
$463.50
plus sales tax plus shipping
in stock
Shipping the next business day
Control monitor for flow sensors ifm efector SR0150
Type SF5 evaluation unit for flow sensors, operating voltage 24 V DC, flow/temperature, wire-break monitoring, DIN rail mounting, Combicon connector with screw terminals
Item number: 100596
-10 % MSRP: $515.00
$463.50
plus sales tax plus shipping
in stock
Shipping the next business day
Flow monitor ifm efector SR5900
Flow monitor, NC/NO programmable, DC PNP, Liquids and gases, For use with SF flow probes.
Item number: 400344
-10 % MSRP: $367.00
$330.30
plus sales tax plus shipping
in stock
Shipping the next business day
Flow monitor ifm efector SR5906
Flow monitor, NC/NO programmable, AC Relay, Liquids and gases, For use with SF flow probes.
Item number: 400461
-10 % MSRP: $416.00
$374.40
plus sales tax plus shipping
in stock
Shipping the next business day
Flow Monitors close
M12 field wireable Weidmüller SAIB-5/7 - 9457250000
Field wireable connector, M12 female, Straight, 5 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 4-6mm cable diameter
Item number: 402601
-15 % MSRP: $13.81
$11.74
plus sales tax plus shipping
in stock
Shipping the next business day
M12 field wireable Weidmüller SAIB-5/9 - 1807250000
Field wireable connector, M12 female, Straight, 5 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 6-8mm cable diameter
Item number: 402589
-15 % MSRP: $13.81
$11.74
plus sales tax plus shipping
in stock
Shipping the next business day
M12 field wireable Weidmüller SAIB-M-5/8S M12 5P A-COD - 1784750000
Field wireable connector, M12 female (A coded), Straight, 5 pin, Diecast zinc coupling nut, CuZn body, IP67 protection rating, Screw terminal connection
Item number: 402582
-15 % MSRP: $23.60
$20.06
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 5 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
M12 field wireable, female, 5 pin close

Technical details
General data

0.1-9.8 ft/s
6.5-98 ft/s
Flow sensor for connection to evaluation unit
Type for adapter
1-10 s
via evaluation unit
Liquids and gases

Mechanical data

44 mm
300 bar
Internal thread M18 x 1.5 for adapter
Depends on the process adapter
M12 connector
Stainless steel (316L/1.4404); FKM (Viton)
Stainless steel (316L/1.4404)

Ambient conditions

-25 °C
80 °C
300 K/min
IP67

Further information

cULus
None
Max. cable length 100 m (5 x 0.5 mm²)

Classification

27271301
27273101
27273101
27273101
EC002580
9026102040

Product description
Flow sensor ifm efector SF5200
The SF5200 flow monitor from ifm has a measuring range of 0.1-9.8 ft/s (3-300 cm/s) liquids/ 6.5-98 ft/s (200-3,000 cm/s) gases with a temperature range of -25-80 °C at a pressure rating of 300 bar. By means of the common M12 connector, the SF5200 flow sensor can be reliably connected to the evaluation unit. Thanks to the variable process connection (internal M18 x 1.5 thread for adapter), the SF5200 flow sensor can easily be integrated in the application. The high protection rating IP67 ensures reliable flow monitoring, for example in cooling circuits on machine tools.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews