Flow sensor ifm efector SA5000



Item number: 102582
UPC / EAN: 4021179294157
- Flow sensor
- Display: m/s
- Output 1: NO/NC programmable or frequency or IO-Link
- Output 2: NO/NC programmable or frequency or analog (4-20 mA/scalable) DC PNP/NPN
- Adjustment range: 2-100 m/s (0-19.5 ft/s) for liquid media or
- 0-200 m/s (0-656 ft/s) for gaseous media
- Process connection: Internal thread M18 x 1.5 for adapter
- Pressure resistance: 100 bar
- Protection: IP65/IP67
- M12 connector
-15 %
MSRP: $345.00
$293.25
Base price: 1 piece = $293.25
plus sales tax plus shipping
in stock
Shipping the next business day


Corresponding accessory groups
Technical details
Product description
Flow sensor ifm efector SA5000
The flow monitor SA5000 from ifm electronic with a programmable output measures liquid and gaseous media in a setting range of 00-19.5 ft/s (liquid media) or 0-656 ft/s (gaseous media) at a pressure resistance up to 100 bar. Due to the variable process connection (internal thread M18 x 1.5 for adapter) the flow monitor SA5000 integrates easily into any application. Using the conventional M12 connector allows the flow monitor SA5000 to reliably connect to the controller. The flow monitor SA5000 offers the possibility to measure in both relative and absolute scales.
Customer reviews