Flow monitors assume important functions in process technology. Special flow monitors, in conjunction with flow sensors, monitor the flow in process circuits. They handle the conversion of measured flow rates into standardized signals, also ensuring that these signals are of certain stability after conversion so that the requested work processes can run reliably. Flow controllers are therefore of enormous importance to all industrial and producing environments where sensors are used.
From the food industry to automotive manufacturing, flow monitors are integrated in areas such as:
In the product portfolio of Automation24, the control monitor SR0150 from ifm is perfectly suited for constant performance monitoring. It is compatible with type SF thermal dispersion flow sensors and indicates the measured values via a highly visible LED bar graph, and features easy mounting on DIN rail. This flow controller does not only inform about material flow, but also about the current temperature, and any possible wire breaks between the probe and the control monitor.
At Automation24, we offer a number of evaluation units and flow monitors at excellent prices. Select the perfect flow monitors for your application today!