Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector
  • Flow monitor
  • NC/NO programmable
  • AC Relay
  • Liquids and gases
  • For use with SF flow probes.
Log in and write a review

Flow monitor ifm efector SR5906

5 year warranty Money back guaranty Free Shipping
Item number: 400461
UPC / EAN: 4021179246309
-15 % MSRP: $398.00
$339.39
plus sales tax plus shipping
Shipping today
Corresponding accessory groups
Sensor cable ifm efector E18027
Sensor cable, 1/2" micro AC socket, 5 poles, Angled, 4m PUR cable, Protection rating: IP68, Resistant to oils and coolants
Item number: 400393
-9 % MSRP: $36.00
$32.90
plus sales tax plus shipping
in stock
Shipping today
Micro AC cables, 5pin standard close
Flow sensor ifm efector SF5200
Flow sensor for connection to evaluation unit, Liquids and gases, Measuring range: 0.1-9.8 ft/s (3-300 cm/s) liquids/ 6.5-98 ft/s (200-3,000 cm/s) gases, Temperature range: -25-80 °C, Protection rating: IP67, M12 connector
Item number: 100593
-15 % MSRP: $288.00
$245.79
plus sales tax plus shipping
in stock
Shipping today
Flow sensor ifm efector SF5300
Flow sensor for connection to evaluation unit, Liquids and gases, Measuring range: 0.1-9.8 ft/s (3-300 cm/s) liquids/ 6.5-98 ft/s (200-3,000 cm/s) gases, Temperature range: 0-120 °C, Protection rating: IP67, 6 m silicone cable
Item number: 100594
-15 % MSRP: $413.00
$352.78
plus sales tax plus shipping
in stock
Shipping today
Flow sensor ifm efector SF6200
Flow sensor for connection to evaluation unit, Liquids and gases, Measuring range: 0.1-9.8 ft/s (3-300 cm/s) liquids/ 6.5-98 ft/s (200-3,000 cm/s) gases, Temperature range: -25-80 °C, Protection rating: IP67, M12 connector
Item number: 400336
-15 % MSRP: $333.00
$284.60
plus sales tax plus shipping
in stock
Shipping today
Flow Probes close

Technical details
General data

Flow monitor
Flow sensor type SFxxxx
Push buttons

Electrical data

85 V
265 V
AC
Relay
NO/NC

Mechanical data

Stainless steel (316L/1.4404); Stainless steel (304/1.4301); PC; PBT-GF 20; EPDM/X

Ambient conditions

-20 °C
60 °C
IP67 (With Sensor Attached)
Factory automation

Further information

CE, cULus

Classification

9026102040

Product description
Flow monitor ifm efector SR5906
The SR5906 flow monitor from ifm with a programmable output as normally open or normally closed measures liquid and gaseous media via a selectable flow probe. Operates on 85-265 V AC. The SR5906 flow monitor can easily be integrated in the application by attaching directly to the flow probe, or via a patch cable. By means of the common 5-pole micro AC connector. The SR5906 flow sensor can be reliably connected to any ifm SF 10mm probe. For use in conjunction with ifm flow probes
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews