Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Setting range (Liquids) 0.1-9.8 ft/s Setting range (Gases) 6.5-98 ft/s Design Flow monitor Type Compact type suitable for adapters Response time 1-10 s Adjustment Push buttons Application Liquids and gases
Operating voltage min. 19 V Operating voltage max. 36 V Type of voltage DC Output PNP Output function NO/NC Output current max. 250
Probe length 55 mm Pressure rating 30 bar Process connection G 1 male (Aseptoflex Vario) Immersion depth 55 mm Connection M12 connector Material (wetted parts) Stainless steel (316L/1.4435) Housing material Stainless steel (316L/1.4404); PC; PBT-GF 20; EPDM/X; sealing: FKM
Ambient temperature min. -25 °C Ambient temperature max. 60 °C Medium temperature min. -25 °C Medium temperature max. 95 °C Temperature gradient 300 K/min Protection rating IP67/IP69K
Approval CE, cULus, FDA, 3A, EHEDG
Customs tariff number 9026102040