Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector

Flow monitor ifm efector SI5007

5 year warranty Money back guaranty Free Shipping
Item number: 100591
UPC / EAN: 4021179212519
  • Flow monitor with temperature monitoring
  • 2 x NC/NO programmable
  • DC PNP
  • Setting range: 0.3-9.8 ft/s (3-300 cm/s) liquids/ 6.5-98 ft/s (200-3,000 cm/s) gases
  • Process connection: M18 x 1.5 internal thread for adapter
  • Pressure rating: 300 bar
  • Temperature monitoring: 2-80 °C
  • M12 connector
-18 % MSRP: $458.00
$375.69
plus sales tax plus shipping
Shipping today
culus ce
din-rail-mounted-power-supplies
Corresponding accessory groups
Parameter setting system ifm efector QA0001
Parameter setting system LINERECORDER SENSOR (USB Stick), Version 4.0.0, System requirements: Windows XP SP3/Windows Vista SP2/Windows 7 SP1/Windows 8/Windows Server 2008 SP2 or higher/Windows Server 2008 R2 SP1/Windows Server 2012, CPU: Intel dual core 2.0 GHz, Memory: 2 GB RAM ; 5 GB free hard disk space, Web browser (Chrome/Firefox/Internet Explorer 9 upward)
Item number: 102100
-15 % MSRP: $61.00
$51.85
plus sales tax plus shipping
in stock
Shipping today
Parameter setting system ifm efector QA0011
Parameter setting system LINERECORDER DEVICE (USB Stick), Version 1.1, System requirements: Microsoft Windows 7 SP1/Windows 8.1 und Windows 10/Windows Server 2008 R2 SP1/Windows Server 2012/Windows Server 2012 R2/Windows Server 2016, CPU Intel dual core 2.0 GHz, 2 GB RAM, 5 GB free hard disk space, Web browser: Chrome/Firefox/Internet Explorer 11/Microsoft Edge
Item number: 103674
$155.00
plus sales tax plus shipping
in stock
Shipping today
Siemens SM 1278 IO-Link - 6ES72784BD320XB0
SIMATIC S7-1200, IO-Link master, SM 1278 IO-Link,40 IO-Link ports, Input/Output/Communication
Item number: 403999
$285.00
plus sales tax plus shipping
currently out of stock
Available in 5 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
USB IO-Link-Interface ifm efector E30390
USB IO-Link interface for parameter setting and analysis of units, For operation with FDT framework software "ifm Container“ or software "LINERECORDER SENSOR", Supported communication protocols: IO-Link (4.8, 38.4 and 230 kbit/s)
Item number: 102546
$395.00
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
USB IO-Link-Interface ifm efector E30396
USB IO-Link interface for parameter setting and analysis of units with DTM specification
Item number: 100386
-14 % MSRP: $163.00
$139.42
plus sales tax plus shipping
in stock
Shipping today
USB IO-Link-Interface ifm efector ZZ1060
USB IO-Link interface for parameter setting and analysis.
Item number: 404360
-16 % MSRP: $353.00
$296.72
plus sales tax plus shipping
in stock
Shipping today
IO-Link Programming close
Process adapter ifm efector E40106
Adapter M18 x 1.5 - 1/4" NPT male for types TN/SI, Stainless steel 316
Item number: 400329
-15 % MSRP: $24.00
$20.40
plus sales tax plus shipping
in stock
Shipping today
Process adapter ifm efector E40107
Adapter M18 x 1.5 - 1/2" NPT male for types TN/SI, Stainless steel 316
Item number: 400314
-12 % MSRP: $26.00
$22.75
plus sales tax plus shipping
in stock
Shipping today
Welding adapter ifm efector E40124
Welding adapter for sensors SI/SF/TN, M18 x 1.5 - Ø 24 mm, Stainless steel 316, Pressure resistance: 300 bar
Item number: 102728
-14 % MSRP: $46.00
$39.58
plus sales tax plus shipping
in stock
Shipping today
M18 x 1.5 process adapters close
M12 Sensor cable ifm efector EVC001
Sensor cable, M12 socket, 4 poles, straight, 2m PUR cable, silicone-free, halogen-free, gold-plated contacts, protection rating IP67/IP68/IP69K, resistant to oils and coolants
Item number: 100160
-20 % MSRP: $11.00
$8.80
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC002
Sensor cable, M12 socket, 4 poles, Straight, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100161
-20 % MSRP: $15.00
$12.00
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC003
Sensor cable, M12 socket, 4 poles, Straight, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100162
-20 % MSRP: $20.00
$16.00
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC004
Sensor cable, M12 socket, 4 poles, Angled, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100163
-20 % MSRP: $11.00
$8.80
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC005
Sensor cable, M12 socket, 4 poles, Angled, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100164
-20 % MSRP: $15.00
$12.00
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC006
Sensor cable, M12 socket, 4-poles, Angled, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100165
-20 % MSRP: $20.00
$16.00
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC007
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100166
-20 % MSRP: $13.00
$10.40
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC008
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100167
-20 % MSRP: $16.00
$12.80
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC009
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100169
-20 % MSRP: $21.00
$16.80
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC088
Sensor cable, M12 socket, 4 poles, Angled, 25 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 403450
-14 % MSRP: $39.00
$33.73
plus sales tax plus shipping
in stock
Shipping today
M12 Cables, standard close
M12 field wireable Weidmüller FBCon M12 4P FM EMC - 8426220000
Field wireable connector, M12 female (A coded), Straight, 4 pin, CuZn body, IP67 protection rating, Screw terminal connection, EMC shielded
Item number: 402596
-15 % MSRP: $25.48
$21.66
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable Weidmüller SAIB-4/7 - 9457240000
Field wireable connector, M12 female, Straight, 4 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 4-6mm cable diameter
Item number: 402600
-15 % MSRP: $13.74
$11.68
plus sales tax plus shipping
currently out of stock
Available in 5 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
M12 field wireable Weidmüller SAIB-4/9 - 1807230000
Field wireable connector, M12 female, Straight, 4 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 6-8mm cable diameter
Item number: 402588
-15 % MSRP: $12.96
$11.02
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable Weidmüller SAIB-4-IDC-M12 small - 1781540001
Field wireable connector, M12 female, Straight, 4 pin, Diecast zinc coupling nut, CuZn body, IP67 protection rating, Insulation displacement connection
Item number: 402579
-15 % MSRP: $15.30
$13.01
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable Weidmüller SAIBW-4/7 - 9457700000
Field wireable connector, M12 female, Right angle, 4 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 4-6mm cable diameter
Item number: 402602
-15 % MSRP: $14.68
$12.48
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable, female, 4 pin close

Technical details
General data

0.1-9.8 ft/s
6.5-98 ft/s
Flow monitor with temperature monitoring
Compact type suitable for adapters
1-10 s
Push buttons
Liquids and gases

Electrical data

19 V
36 V
DC
PNP
2 x NO/NC
250

Mechanical data

45 mm
300 bar
Internal thread M18 x 1.5 for adapter
Depends on the process adapter
M12 connector
Stainless steel (316L/1.4404); FKM (Viton)
Stainless steel (316L/1.4404); Stainless steel (304/1.4301); PC; PBT-GF 20; EPDM/X

Ambient conditions

-25 °C
80 °C
-25 °C
80 °C
300 K/min
IP67

Further information

CE, cULus
None
Temperature monitoring

Classification

27271301
27273101
27273101
27273101
EC002580
9026102040

Product description
Flow monitor ifm efector SI5007
The SI5007 flow sensor from ifm has a setting range of 0.1-9.8 ft/s (3-300 cm/s) liquids/ 6.5-98 ft/s (200-3,000 cm/s) gases at a pressure rating of 300 bar.Thanks to the variable process connection (internal M18 x 1.5 thread for adapter), the SI5007 flow sensor can easily be integrated in the application. The high protection rating IP67 ensures reliable flow monitoring, for example in cooling circuits on machine tools.

Replacement for SI1007. Photo: SI5000
Customer reviews
2 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews

quick delivery
of Donald Perkins posted on 4/16/2020 6:06:16 PM
although we haven't installed the Efector flow switch the delivery time was great!
0 of 0 Customers rated this review as helpful.

Great Supplier
of Homer Lefrancois posted on 8/13/2019 1:24:59 PM
Quick to acknowledge order and ship, followed up letting you know where and what was happening with order, reasonably priced
0 of 0 Customers rated this review as helpful.