Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector
  • Flow monitor
  • NC/NO programmable
  • AC Relay
  • Setting range: 0.1-9.8 ft/s (3-300 cm/s) liquids/ 6.5-98 ft/s (200-3,000 cm/s) gases
  • Process connection: M18 x 1.5 internal thread for adapter
  • Pressure rating: 30 bar
  • 5-pole micro AC connector

Flow monitor ifm efector SI5006

5 year warranty Money back guaranty
Item number: 400445
UPC / EAN: 4021179212502
-10 % MSRP: $485.00
$436.50
plus sales tax plus shipping
Shipping today
Corresponding accessory groups
Process adapter ifm efector E40106
Adapter M18 x 1.5 - 1/4" NPT male for types TN/SI, Stainless steel 316
Item number: 400329
-10 % MSRP: $26.00
$23.40
plus sales tax plus shipping
in stock
Shipping today
Process adapter ifm efector E40107
Adapter M18 x 1.5 - 1/2" NPT male for types TN/SI, Stainless steel 316
Item number: 400314
-10 % MSRP: $28.00
$25.20
plus sales tax plus shipping
in stock
Shipping today
Welding adapter ifm efector E40124
Welding adapter for sensors SI/SF/TN, M18 x 1.5 - Ø 24 mm, Stainless steel 316, Pressure resistance: 300 bar
Item number: 102728
-10 % MSRP: $50.00
$45.00
plus sales tax plus shipping
in stock
Shipping today
M18 x 1.5 process adapters close
Sensor cable ifm efector E18027
Sensor cable, 1/2" micro AC socket, 5 poles, Angled, 4m PUR cable, Protection rating: IP68, Resistant to oils and coolants
Item number: 400393
-10 % MSRP: $36.00
$32.40
plus sales tax plus shipping
in stock
Shipping today
Micro AC cables, 5pin standard close

Technical details
General data

0.1-9.8 ft/s
6.5-98 ft/s
Flow monitor
Compact type suitable for adapters
1-10 s
Push buttons
Liquids and gases

Electrical data

85 V
265 V
AC
Relay
NO/NC
3 A (250 V AC / 30 V DC)

Mechanical data

45 mm
300 bar
Internal thread M18 x 1.5 for adapter
Depends on the process adapter
1/2" Micro AC (5-pin)
Stainless steel (316L/1.4404); FKM (Viton)
Stainless steel (316L/1.4404); Stainless steel (304/1.4301); PC; PBT-GF 20; EPDM/X

Ambient conditions

-25 °C
80 °C
-25 °C
80 °C
300 K/min
IP67

Further information

CE, cULus

Classification

9026102040

Product description
Flow monitor ifm efector SI5006
The SI5006 flow sensor from ifm with a programmable output as normally open or normally closed measures liquid and gaseous media in a setting range of 0.1-9.8 ft/s (3-300 cm/s) liquids/ 6.5-98 ft/s (200-3,000 cm/s) gases at a pressure rating up to 30 bar. Thanks to the variable process connection (internal M18 x 1.5 thread for adapter) the SI5006 flow monitor can easily be integrated in the application. By means of the 5-pole micro AC connector, the SI5006 flow sensor can be reliably connected to the evaluation unit.
Customer reviews
1 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews

Flow sensor review
of Lawrence Herrera posted on 9/4/2018 9:13:27 PM
The website made ordering easy. The package was shipped and received fast as well. Thank you
0 of 0 Customers rated this review as helpful.