Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (26 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • Flow monitor
  • Analog output: 4-20 mA
  • DC
  • Liquids
  • Setting range: 0.1-9.8 ft/s (3-300 cm/s)
  • Process connection: M18 x 1.5 internal thread for adapter
  • Pressure rating: 300 bar
  • M12 connector
Log in and write a review

Flow monitor ifm efector SI5004

Item number: 100592
UPC / EAN: 4021179212496
Corresponding accessories
Technical details
General data

0.1-9.8 ft/s
6.5-98 ft/s
Flow sensor
Compact type suitable for adapters
1-10 s
Push buttons
Liquids

Electrical data

19 V
36 V
DC
Analog
4-20 mA

Mechanical data

45 mm
300 bar
Internal thread M18 x 1.5 for adapter
Depends on the process adapter
M12 connector
Stainless steel (316L/1.4404); FKM (Viton)
Stainless steel (316L/1.4404); Stainless steel (304/1.4301); PC; PBT-GF 20; EPDM/X

Ambient conditions

-25 °C
80 °C
-25 °C
80 °C
300 K/min
IP67

Further information

CE, cULus
None

Classification

27271301
27273101
27273101
27273101
EC002580
9026102040

Product description
Flow monitor ifm efector SI5004
The SI5004 flow sensor from ifm electronic, with an analog output 4-20 mA, measures liquid media in a setting range of 0.1-9.8 ft/s (3-300 cm/s) liquids at a pressure rating up to 300 bar. Thanks to the variable process connection (internal M18 x 1.5 thread for adapter), the sensor can easily be integrated in the application. By means of the common M12 connector, the SI5004 flow sensor can be reliably connected to the evaluation unit.

Replacement for SI1004. Photo: SI5000
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0