Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector
  • Flow monitor
  • NO
  • AC/DC
  • Liquids
  • Setting range: 0.1-9.8 ft/s (3-300 cm/s) liquids/ 6.5-98 ft/s (200-3,000 cm/s) gases
  • Process connection: M18 x 1.5 internal thread for adapter
  • Pressure rating: 300 bar
  • M12 connector
  • 24 V AC
Log in and write a review

Flow monitor ifm efector SI0558

5 year warranty Money back guaranty
Item number: 401027
UPC / EAN: 4021179269803
-10 % MSRP: $541.00
$486.90
plus sales tax plus shipping
Shipping today
Corresponding accessory groups
Process adapter ifm efector E40106
Adapter M18 x 1.5 - 1/4" NPT male for types TN/SI, Stainless steel 316
Item number: 400329
-10 % MSRP: $26.00
$23.40
plus sales tax plus shipping
in stock
Shipping today
Process adapter ifm efector E40107
Adapter M18 x 1.5 - 1/2" NPT male for types TN/SI, Stainless steel 316
Item number: 400314
-10 % MSRP: $28.00
$25.20
plus sales tax plus shipping
in stock
Shipping today
Welding adapter ifm efector E40124
Welding adapter for sensors SI/SF/TN, M18 x 1.5 - Ø 24 mm, Stainless steel 316, Pressure resistance: 300 bar
Item number: 102728
-10 % MSRP: $50.00
$45.00
plus sales tax plus shipping
in stock
Shipping today
M18 x 1.5 process adapters close
M12 Sensor cable ifm efector EVC001
Sensor cable, M12 socket, 4 poles, straight, 2m PUR cable, silicone-free, halogen-free, gold-plated contacts, protection rating IP67/IP68/IP69K, resistant to oils and coolants
Item number: 100160
-12 % MSRP: $11.00
$9.68
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC002
Sensor cable, M12 socket, 4 poles, Straight, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100161
-12 % MSRP: $17.00
$14.96
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC003
Sensor cable, M12 socket, 4 poles, Straight, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100162
-12 % MSRP: $22.00
$19.36
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 1 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
M12 Sensor cable ifm efector EVC004
Sensor cable, M12 socket, 4 poles, Angled, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100163
-12 % MSRP: $11.00
$9.68
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC005
Sensor cable, M12 socket, 4 poles, Angled, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100164
-12 % MSRP: $17.00
$14.96
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC006
Sensor cable, M12 socket, 4-poles, Angled, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100165
-12 % MSRP: $22.00
$19.36
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC007
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100166
-12 % MSRP: $15.00
$13.20
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC008
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100167
-12 % MSRP: $18.00
$15.84
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC009
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100169
-12 % MSRP: $23.00
$20.24
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC088
Sensor cable, M12 socket, 4 poles, Angled, 25 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 403450
-12 % MSRP: $43.00
$37.84
plus sales tax plus shipping
in stock
Shipping today
M12 Cables, standard close
M12 field wireable Weidmüller FBCon M12 4P FM EMC - 8426220000
Field wireable connector, M12 female (A coded), Straight, 4 pin, CuZn body, IP67 protection rating, Screw terminal connection, EMC shielded
Item number: 402596
-15 % MSRP: $26.62
$22.63
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable Weidmüller SAIB-4/7 - 9457240000
Field wireable connector, M12 female, Straight, 4 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 4-6mm cable diameter
Item number: 402600
-15 % MSRP: $11.74
$9.98
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 5 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
M12 field wireable Weidmüller SAIB-4/9 - 1807230000
Field wireable connector, M12 female, Straight, 4 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 6-8mm cable diameter
Item number: 402588
-15 % MSRP: $11.13
$9.46
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 5 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
M12 field wireable Weidmüller SAIB-4-IDC-M12 small - 1781540001
Field wireable connector, M12 female, Straight, 4 pin, Diecast zinc coupling nut, CuZn body, IP67 protection rating, Insulation displacement connection
Item number: 402579
-15 % MSRP: $12.95
$11.01
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable Weidmüller SAIBW-4/7 - 9457700000
Field wireable connector, M12 female, Right angle, 4 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 4-6mm cable diameter
Item number: 402602
-15 % MSRP: $12.46
$10.59
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable, female, 4 pin close

Technical details
General data

0.1-9.8 ft/s
6.5-98 ft/s
Flow monitor
Compact type suitable for adapters
1-10 s
Push buttons
Liquids

Electrical data

24 V(+/- 15% ) AC/18...36 V DC V
0 V
24 V
AC/DC
AC/DC
NO
2 A

Mechanical data

45 mm
300 bar
Internal thread M18 x 1.5 for adapter
Depends on the process adapter
M12 connector
Stainless steel (316L/1.4404); FKM (Viton)
Stainless steel (316L/1.4404); Stainless steel (304/1.4301); PC; PBT-GF 20; EPDM/X

Ambient conditions

-25 °C
60 °C
-25 °C
70 °C
300 K/min
IP65/IP67

Further information

CE, cULus
*) 1 revolution corresponds to approx. 2 l/min

Classification

9026102040

Product description
Flow monitor ifm efector SI0558
The SI0558 flow sensor from ifm, with a programmable output for switch point, measures liquid media in a setting range of 0.1-9.8 ft/s (3-300 cm/s) liquids/ 6.5-98 ft/s (200-3,000 cm/s) gases at a pressure rating up to 300 bar. Thanks to the variable process connection (internal M18 x 1.5 thread for adapter), the SI0558 flow monitor can easily be integrated in your application. By means of the common M12 connector, the SI0558 flow sensor can be reliably connected for evaluation.

Replacement for ST0572 and ST0570. Note: E40106 adapter required for use as replacement for ST unit
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews