Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Madison Company
  • Float switch
  • Polypropylene
  • Top mounting
  • Output: NO/NC
  • Voltage rating: 0-240 V AC/DC
  • Current rating: 1.5 A @ 240 V AC
  • Bulkhead conection: 1/4" NPT
  • Electrical connection: 24 in. PVC leads
Log in and write a review

Float switch Madison M8800

2 year warranty Made In The USAMoney back guaranty Free Shipping
Item number: 404226
-11 % MSRP: $56.92
$50.40
plus sales tax plus shipping
Shipping the next business day

Technical details
General data

Electronic point level sensor
Float sensor
Liquids

Electrical data

240 V
AC/DC
NO/NC
150 mA

Mechanical data

1/4" NPT Male
6.9 bar
Top mounting
24 in. PVC leads
Polypropylene
Polypropylene

Ambient conditions

105 °C
105 °C

Further information

CE, UL

Classification

85365090

Product description
Float switch Madison M8800
Top mounting float switch M8800 from Madison provides reliable single point detection of tank level via tried and true mechanical float switch actuation. The M8800 is also suited to a wide range of voltages from 0-240 V AC/DC and a current rating of 1.5 A at maximum voltage. Polypropylene body and PVC leads also provide compatibility to a wide range of aggressive media. The M8800 from Madison company is a top mounting switch with a 1/4" NPT process connection.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews