Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Madison Company
  • Float switch
  • Polypropylene
  • side mounting
  • Output: NO/NC
  • Voltage rating: 0-240 V AC/DC
  • Current rating: 0.14 A @ 240 V AC
  • Bulkhead conection: 1/2" NPT
  • Electrical connection: 24 in. PVC leads
Log in and write a review

Float switch Madison M8700

2 year warranty Made In The USAMoney back guaranty
Item number: 404224
-10 % MSRP: $19.00
$17.10
plus sales tax plus shipping
Shipping today

Technical details
General data

Electronic point level sensor
Float sensor
Liquids

Electrical data

240 V
AC/DC
NO/NC

Mechanical data

1/2" NPT Male
6.9 bar
Side mounting
1/2" NPT Male
24 in. PVC leads
Polypropylene
Polypropylene

Ambient conditions

105 °C
105 °C

Further information

CE, UL

Classification

85365090

Product description
Float switch Madison M8700
Side mounting float switch M8700 from Madison provides reliable single point detection of tank level via tried and true mechanical float switch actuation. The M8700 is also suited to a wide range of voltages from 0-240 V AC/DC and a current rating of 0.14 A at maximum voltage. Polypropylene body and PVC leads also provide compatibility to a wide range of aggressive media. The M8700 from Madison company is a top mounting switch with a 1/2" NPT process connection.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews