Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Madison Company
  • Float switch
  • PBT
  • Side mounting
  • Output: NO/NC
  • Voltage rating: 0-240 V AC/DC
  • Current rating: 1.5 A @ 240 V AC
  • Process connection: 1/2" NPT
  • Bulkhead conection: 1/2" NPT
  • teflon leads
Log in and write a review

Float switch Madison M7700

2 year warranty Made In The USAMoney back guaranty Free Shipping
Item number: 404225
-14 % MSRP: $23.16
$19.95
plus sales tax plus shipping
Shipping the next business day

Technical details
General data

Electronic point level sensor
Float sensor
Liquids

Electrical data

240 V
AC/DC
NO/NC
150 mA

Mechanical data

1/2" NPT Male
6.9 bar
Side mounting
1/2" NPT Male
24 in. Teflon leads
PBT
PBT

Ambient conditions

130 °C
130 °C

Further information

CE, UL

Classification

85365090

Product description
Float switch Madison M7700
Side mounting float switch M7700 from Madison provides reliable single point detection of tank level via tried and true mechanical float switch actuation. The M7700 is also suited to a wide range of voltages from 0-240 V AC/DC and a current rating of 1.5 A at maximum voltage. PBT body and teflon leads also provide compatibility to a wide range of aggressive media. The M7700 from Madison company is a side mounting switch with a 1/2" NPT process connection and 1/2" NPT bulkhead connection.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews