Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Madison Company
  • Float switch
  • Stainless steel
  • Side mounting
  • Output: NO/NC
  • Voltage rating: 0-240 V AC/DC
  • Current rating: 1.5 A @ 240 V AC
  • Bulkhead conection: 1/2" NPT
  • Electrical connection: 24 in. teflon leads
Log in and write a review

Float switch Madison M5970

2 year warranty Made In The USAMoney back guaranty Free Shipping
Item number: 404222
-11 % MSRP: $95.51
$85.05
plus sales tax plus shipping
Shipping today

Technical details
General data

Electronic point level sensor
Float sensor
Liquids

Electrical data

240 V
AC/DC
NO/NC
150 mA

Mechanical data

1/2" NPT Male
6.9 bar
Side mounting
24 in. Teflon leads
Stainless steel (316)
Stainless steel (316)

Ambient conditions

200 °C
200 °C

Further information

CE, UL

Classification

85365090

Product description
Float switch Madison M5970
Side mounting float switch M5970 from Madison provides reliable single point detection of tank level via tried and true mechanical float switch actuation. The M5970 is also suited to a wide range of voltages from 0-240 V AC/DC and a current rating of 1.5 A at maximum voltage. Stainless body and teflon leads also provide compatibility to a wide range of aggressive media. The M5970 from Madison company is a top mounting switch with a 1/2" NPT process connection.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews